Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 250 mL, Acid Rinse; 24/CS

Representative image only.

Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 250 mL, Acid Rinse; 24/CS

Environmental Express | Item: 3520425

Larger cap for easier sampling

Call For Price

Call For Price

Buy It Together

Current Item

Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 250 mL, Acid Rinse; 24/CS
Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 250 mL, Acid Rinse; 24/CS
3520425

Call For Price
+
Cole-Parmer Pre-Cleaned EPA Wide-Mouth Bottle, Amber Glass, 250mL (8.5 oz); 12/CS
9954053

£39.00GBP / Case of 12
£46.80GBP (incl VAT)
+
Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Bottle, Amber Glass, 500mL (17 oz); 12/CS
9954032

£42.40GBP / Case of 12
£50.88GBP (incl VAT)
=
Total Price 81.40 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • F217-lined caps provide a tight seal with some chemical resistance
  • Select amber glass bottles for light-sensitive samples
  • 3 month warranty
  • Model number APC1230N

More About this Item

Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Included caps are composed of polypropylene (PP) and lined with PTFE.

3 Month Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size45 mm
  • Bottle ColorAmber
  • AutoclavableNo
  • Special FeaturesPP cap and nitric acid rinsed
  • Level Number1
  • DescriptionWide-Mouth Amber Glass Bottle, Level 1, 250 mL, Acid Rinse; 24/Cs
  • Warranty3 month
Reviews
Q&A