Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 125 mL, Acid Rinse; 24/CS

Representative image only.

Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 125 mL, Acid Rinse; 24/CS

Environmental Express | Item: 3520409

Larger cap for easier sampling

Call For Price

Call For Price

Buy It Together

Current Item

Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 125 mL, Acid Rinse; 24/CS
Environmental Express Wide-Mouth Amber Glass Bottle, Level 1, 125 mL, Acid Rinse; 24/CS
3520409

Call For Price
+
Cole-Parmer Pre-Cleaned EPA Narrow-Mouth Bottle, Amber Glass, 125mL (4 oz); 24/CS
9954030

£63.64GBP / Case of 24
£76.37GBP (incl VAT)
+
Cole-Parmer Pre-Cleaned EPA Wide-Mouth Bottle, Amber Glass, 500mL (17 oz); 12/CS
9954055

£54.26GBP / Case of 12
£65.11GBP (incl VAT)
=
Total Price 117.90 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from two cleanliness levels—Level 1 include a Certificate of Analysis where Level 3 are perfect for general use
  • F217-lined caps provide a tight seal with some chemical resistance
  • Select amber glass bottles for light-sensitive samples
  • 3 month warranty
  • Model number APC1241N

More About this Item

Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory. Included caps are composed of polypropylene (PP) and lined with PTFE.

3 Month Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size38 mm
  • Bottle ColorAmber
  • AutoclavableNo
  • Special FeaturesPP cap and nitric acid rinsed
  • Level Number1
  • DescriptionWide-Mouth Amber Glass Bottle, Level 1, 125 mL, Acid Rinse; 24/Cs
  • Warranty3 month
Reviews
Q&A