Environmental Express Katanax Mold, 30mm, 95%Pt-5%Au, shallow (18g)

Representative image only.

Environmental Express Katanax Mold, 30mm, 95%Pt-5%Au, shallow (18g)

Katanax | Item: 0446862

Use molds during borate fusion to form glass disks for XRF analysis

Call For Price

Call For Price

Buy It Together

Current Item

Environmental Express Katanax Mold, 30mm, 95%Pt-5%Au, shallow (18g)
Environmental Express Katanax Mold, 30mm, 95%Pt-5%Au, shallow (18g)
0446862

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Made of 95% Pt-5% Au—the standard nonwetting alloy for borate fusions

More About this Item

Molds have 6 mm depth and have outer diameter ranging from 39 to 49 mm. Select heavy models with thicker walls and bottom for greater durability, longer lifespan, and better temperature control.

Specifications
  • Overall Height (mm)4
  • Top Outside Diameter (mm)30
  • DescriptionMold, 30mm, 95%Pt-5%Au, shallow (18g)
  • Warranty1 Year
Reviews
Q&A