Environmental Express Boston Round Glass Bottle, Clear, Level 3, 125 mL; 12/CS

Representative image only.

Environmental Express Boston Round Glass Bottle, Clear, Level 3, 125 mL; 12/CS

Environmental Express | Item: 3520419

Keep samples safe

£20.31GBP / Case of 12
£24.37GBP (incl VAT)

£20.31GBP / Case of 12
£24.37GBP (incl VAT)
Product Description

Includes

PTFE-lined Polypropylene cap.

Key Features

  • Available with PTFE-lined caps or open-top septa closures Select amber glass bottles for light-sensitive samples
  • Ideal for general use
  • 125 mL (4 oz) capacity
  • 3 month warranty
  • Model number APC3955

More About this Item

Level 3 containers meet EPA guidelines, but do not ship with a certificate of analysis. Included caps are composed of polypropylene (PP) and lined with PTFE.

3 Month Warranty
Specifications
  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4
  • MaterialGlass
  • Cap MaterialPTFE-lined Polypropylene
  • Cap / Stopper Size22 mm
  • Bottle ColorClear
  • Level Number3
  • AutoclavableNo
  • DescriptionBoston Round Glass Bottle, Clear, Level 3, 125 mL; 12/CS
  • Warranty3 month
Reviews
Q&A