Environmental Express Amber VOA Vials, 40 mL, Open-Top Septa, Stir Bar; 144/Cs

Representative image only.

Environmental Express Amber VOA Vials, 40 mL, Open-Top Septa, Stir Bar; 144/Cs

Environmental Express | Item: 3520691

Perfect for general use

£113.69GBP / Case of 144
£136.43GBP (incl VAT)

£113.69GBP / Case of 144
£136.43GBP (incl VAT)

Buy It Together

Current Item

Environmental Express Amber VOA Vials, 40 mL, Open-Top Septa, Stir Bar; 144/Cs
Environmental Express Amber VOA Vials, 40 mL, Open-Top Septa, Stir Bar; 144/Cs
3520691

£113.69GBP / Case of 144
£136.43GBP (incl VAT)
+
Environmental Express APC3555P Amber VOA Vials, 60 mL, Open-Top Cap; 72/Cs
3520555

£100.08GBP / Case of 72
£120.10GBP (incl VAT)
+
Environmental Express Amber VOA Vials, 40 mL, Open-Top Septa Caps; 72/Cs
3520683

£79.09GBP / Case of 72
£94.91GBP (incl VAT)
+ +
Cole-Parmer Precleaned EPA Vials, Amber Glass, 40 mL; 72/Cs
9953516

£113.25GBP / Case of 72
£135.90GBP (incl VAT)
=
Total Price 406.11 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

caps.

Key Features

  • Level 3 vials meet EPA standards but do not contain a certificate of analysis—ideal for every-day applications
  • Choose from open-top/septa caps or screw-top caps in 20-, 40-, or 60-mL capacities
  • Select amber glass for light-sensitive samples
  • A stir bar comes pre-inserted into each vial
  • 3 month warranty
  • Model number APC3545

More About this Item

Level 3 vials still conform to EPA "Specifications and Guidance for Contaminant-Free Sample Containers."

3 Month Warranty
Specifications
  • Volume (mL)40
  • Tube MaterialBorosilicate glass
  • Height (InchShort)3 7/8
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeOpen-top/septa
  • Cap MaterialPolypropylene
  • Cap colorWhite
  • Thread24 mm
  • Septum Type0.125" thick standard septa
  • SterileNo
  • AutoclavableNo
  • Height (in)3 7/8
  • Outside Diameter (in)1 3/32
  • Height (mm)98.81
  • Outside Diameter (mm)27.69
  • Level3
  • Special FeaturesContains stir bar
  • DescriptionAmber VOA Vials, 40 mL, Open-Top Septa, Stir Bar; 144/Cs
  • Warranty3 month
Reviews
Q&A