Environmental Express Amber VOA Vials, 40 mL, Open-Top Septa Caps, Stir Bar; 72/Cs

Representative image only.

Environmental Express Amber VOA Vials, 40 mL, Open-Top Septa Caps, Stir Bar; 72/Cs

Environmental Express | Item: 3520684

Borosilicate glass vials meet EPA guidelines for contamination-free containers

£152.12GBP / Case of 72
£182.54GBP (incl VAT)

£152.12GBP / Case of 72
£182.54GBP (incl VAT)

Buy It Together

Current Item

Environmental Express Amber VOA Vials, 40 mL, Open-Top Septa Caps, Stir Bar; 72/Cs
Environmental Express Amber VOA Vials, 40 mL, Open-Top Septa Caps, Stir Bar; 72/Cs
3520684

£152.12GBP / Case of 72
£182.54GBP (incl VAT)
+
Environmental Express Clear VOA Vials, 20 mL, PTFE-Lined Cap; 72/Cs
3520493

£67.09GBP / Case of 72
£80.51GBP (incl VAT)
+
Environmental Express APC3555P Amber VOA Vials, 60 mL, Open-Top Cap; 72/Cs
3520555

£100.08GBP / Case of 72
£120.10GBP (incl VAT)
+ + + +
Cole-Parmer Precleaned EPA Vials, Amber Glass, 40 mL; 72/Cs
9953516

£113.25GBP / Case of 72
£135.90GBP (incl VAT)
=
Total Price 1009.73 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

caps and Certificate of Analysis.

Key Features

  • Choose between 20-, 40-, and 60-mL capacities
  • Select standard screw-top or open-top septa caps
  • Screw-top caps feature either PTFE or septa liner
  • A stir bar comes pre-inserted into each vial
  • 3 month warranty
  • Model number APC1595

More About this Item

Level 1 VOA vials meet EPA recommended guidelines for contamination-free sample containers and include a Certificate of Analysis. Septa offered as a liner option for closed caps to ensure greater seal integrity.

3 Month Warranty
Specifications
  • Volume (mL)40
  • Tube MaterialBorosilicate glass
  • Width (InchShort)1 1/8
  • Height (InchShort)3 7/8
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeOpen-top septa
  • Cap MaterialPolypropylene
  • Cap colorWhite
  • Thread24 mm
  • Septum Type0.125" thick standard septa
  • SterileNo
  • AutoclavableNo
  • Height (in)3 7/8
  • Outside Diameter (in)1 1/8
  • Height (mm)98.81
  • Outside Diameter (mm)27.69
  • Level1
  • Special FeaturesContains stir bar in each vial
  • DescriptionAmber VOA Vials, 40 mL, Open-Top Septa Caps, Stir Bar; 72/Cs
  • Warranty3 month
Reviews
Q&A