Environmental Express AirLite™ Benchtop Enclosure; 120 VAC

Representative image only.

Environmental Express AirLite™ Benchtop Enclosure; 120 VAC

Environmental Express | Item: 5320575

Maintain clean air for more uniform digestions

£2,715.78GBP / Each
£3,258.94GBP (incl VAT)

£2,715.78GBP / Each
£3,258.94GBP (incl VAT)

Buy It Together

Current Item

Environmental Express AirLite™ Benchtop Enclosure; 120 VAC
Environmental Express AirLite™ Benchtop Enclosure; 120 VAC
5320575

£2,715.78GBP / Each
£3,258.94GBP (incl VAT)
+ =
Total Price 2782.96 ADD 2 ITEMS TO CART
Product Description

Includes

enclosure, HEPA filter, and an extra exhaust fan.

Key Features

  • Get HEPA-filtered air just about anywhere!
  • Exhaust may be connected to existing ductwork
  • View digestions—clear PETG construction on all sides
  • Easily access chamber—door opens a full 180°
  • Cleanup is a breeze with removable, chemical-resistant bottom
  • Quiet, easily accessible 117 cfm PVC coated fan
  • Change HEPA filter in minutes
  • 1 year warranty
  • Model number SC801

More About this Item

This enclosure is compatible with standard HotBlock® Digestion Systems.

1 Year Warranty
Specifications
  • Exterior Width (in)32
  • Exterior Height (in)25.5
  • Exterior Depth (in)24
  • Interior Width (in)30.625
  • Interior Height (in)25
  • Interior Depth (in)20.5
  • Power (VAC)120
  • Power (Hz)50/60
  • Filter TypeHEPA
  • Number of Filters Required1
  • DescriptionEnvironmental Express SC801 AirLite™ Benchtop Enclosure; 120 VAC
  • Warranty1 year
Reviews
Q&A