Energizer Max 9V Alkaline Batteries, 500 mAh; 2/Pk

Representative image only.

Energizer Max 9V Alkaline Batteries, 500 mAh; 2/Pk

Energizer | Mfr: ENERGIZER-522BP-2| Item: 0937604

Lasts 3x's longer

Call For Price

Call For Price

Buy It Together

Current Item

Energizer Max 9V Alkaline Batteries, 500 mAh; 2/Pk
Energizer Max 9V Alkaline Batteries, 500 mAh; 2/Pk
0937604

Call For Price
+
Energizer CR2025 Industrial Lithium Coin Cell Battery, 170 mAh, 3 V; 5/Pk
0594405

£6.23GBP / Pkg of 5
£7.48GBP (incl VAT)
+
Energizer Rechargeable AA Ni-MH Battery, 2300 mAhm, 1.2 V; 4/Pk
0950641

£21.08GBP / Pkg of 4
£25.30GBP (incl VAT)
=
Total Price 27.31 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Affordable, long-lasting power for low to moderate drain devices

More About this Item

Since 1896 Energizer batteries have been providing dependable portable power.

Specifications
  • Cell TypeAlkaline 9 V
  • Capacity500 mAh
  • Voltage (V)9
  • DescriptionMax 9 V Alkaline Batteries, 500 mAh; 4/Pk
Reviews
Q&A