Diba Omnifit® Tubing Assembly, 6-40 UNF(M) with flare, PTFE, 1/16" OD x 12" L; 1/ea

Representative image only.

Diba Omnifit® Tubing Assembly, 6-40 UNF(M) with flare, PTFE, 1/16" OD x 12" L; 1/ea

Diba | Mfr: DB200-15046| Item: 2194343

Flared tubing and fitting assemblies offer fast leak-free connections

£53.41GBP / Each
£64.09GBP (incl VAT)

£53.41GBP / Each
£64.09GBP (incl VAT)
Product Description

Key Features

  • Flared tubing sits tightly against a flat bottom of the port
  • Only the tube material is in the fluid path

More About this Item

PTFE material allows for a chemically inert fluid path.

Specifications
  • Tubing FormulationPTFE
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.6
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.8
  • Length (ft)1
  • DescriptionOmnifit® Tubing Assembly, 6-40 UNF(M) with flare, PTFE/PC, 1/16" OD x 12" L; 1/ea
Reviews
Q&A