Corning 3022P-250 Graduated Cylinder 250 mL PP, 6/pk

Representative image only.

Corning 3022P-250 Graduated Cylinder 250 mL PP, 6/pk

Corning | Mfr: 3022P-250| Item: 0613739

Call For Price

Call For Price
Product Description

Key Features

  • Meet ISO Standard 6706

More About this Item

Manufactured of translucent polpypropylene, these sturdy cylinders feature raised graduations and a wide hexagonal base. Calibrated "to contain" at 20°C. Autoclavable; exposure to temperatures above 140°F (60°C) may affect accuracy.

Specifications
  • MaterialPolypropylene
  • Capacity (mL)250
  • Graduation Interval (mL)2
  • AutoclavableYes
  • DescriptionGraduated Cylinder 250 mL PP, 6/pk
Reviews
Q&A