Cole-Parmer Stainless Steel Tweezers, w/ Lock, Bent Tips, Serrated, 152mm

Representative image only.

Cole-Parmer Stainless Steel Tweezers, w/ Lock, Bent Tips, Serrated, 152mm

| Mfr: 18400| Item: 0739811

Get a more firm grip

£8.55GBP / Each
£10.26GBP (incl VAT)

£8.55GBP / Each
£10.26GBP (incl VAT)

Buy It Together

Current Item

Cole-Parmer Stainless Steel Tweezers, w/ Lock, Bent Tips, Serrated, 152mm
Cole-Parmer Stainless Steel Tweezers, w/ Lock, Bent Tips, Serrated, 152mm
0739811

£8.55GBP / Each
£10.26GBP (incl VAT)
+ +
Cole-Parmer Stainless Steel Tongs with Silicone Tips; 12"
0644308

£30.04GBP / Each
£36.05GBP (incl VAT)
=
Total Price 38.59 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Hand polished to a surgical grade finish
  • Provides a secure grip when holding or manipulating parts

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

Specifications
  • Overall Length (in)6 9/64
  • Width (in)5/16
  • Overall Length (cm)15.6
  • Width (cm)0.8
  • MaterialStainless Steel Magnetic
  • ColorDull Silver
  • SterileNo
  • StyleBent Tips, w/ Lock
  • DescriptionStainless Steel Tweezers, w/ Lock, Bent Tips, Serrated, 152mm
Reviews
Q&A