Cole-Parmer Stainless Steel Tweezers, Med Sharp, Serrated, 76mm

Representative image only.

Cole-Parmer Stainless Steel Tweezers, Med Sharp, Serrated, 76mm

| Mfr: 18483| Item: 0739827

Get a more firm grip

£5.23GBP / Each
£6.28GBP (incl VAT)

£5.23GBP / Each
£6.28GBP (incl VAT)

Buy It Together

Current Item

Cole-Parmer Stainless Steel Tweezers, Med Sharp, Serrated, 76mm
Cole-Parmer Stainless Steel Tweezers, Med Sharp, Serrated, 76mm
0739827

£5.23GBP / Each
£6.28GBP (incl VAT)
+ +
Cole-Parmer Stainless Steel Tongs with Silicone Tips; 12"
0644308

£30.04GBP / Each
£36.05GBP (incl VAT)
=
Total Price 35.27 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Ideal for bending, separating and removing small items.

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

Specifications
  • Overall Length (in)3 19/64
  • Width (in)11/32
  • Overall Length (cm)8.4
  • Width (cm)0.9
  • MaterialStainless Steel Magnetic
  • ColorDull Silver
  • SterileNo
  • StyleStraight Tips
  • DescriptionStainless Steel Tweezers, Med Sharp, Serrated, 76mm
Reviews
Q&A