Cole-Parmer SHM-200-1000-115 Stirring/Heating Mantle, 1000 mL Capacity; 115 VAC

Representative image only.

Cole-Parmer SHM-200-1000-115 Stirring/Heating Mantle, 1000 mL Capacity; 115 VAC

Cole-Parmer | Item: 0464140

Provides powerful stirring speeds up to 520 rpm and heating up to 450°C

£984.03GBP / Each
£1,180.84GBP (incl VAT)

£984.03GBP / Each
£1,180.84GBP (incl VAT)

Buy It Together

Current Item

Cole-Parmer SHM-200-1000-115 Stirring/Heating Mantle, 1000 mL Capacity; 115 VAC
Cole-Parmer SHM-200-1000-115 Stirring/Heating Mantle, 1000 mL Capacity; 115 VAC
0464140

£984.03GBP / Each
£1,180.84GBP (incl VAT)
+
Cole-Parmer SHM-200-MP3-100-115 Extraction Heater/Stirrer, 3-Place, 100 mL; 115 VAC
0307612

£2,365.75GBP / Each
£2,838.90GBP (incl VAT)
=
Total Price 3349.78 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

One stir bar and a power cord with US plug.

Key Features

  • Bidirectional stirring with stir bar auto capture function
  • Thermal insulating cartridge provides maximum heat transfer
  • Chemical resistant polypropylene housing is "safe to the touch"
  • 1000 mL flask capacity
  • Features a single support rod clamp that accepts a 1/2" rod
  • 115 VAC operation
  • 3 year warranty
  • Previous part number EMA1000/CEBX1

More About this Item

Stir your sample while heating up to 450°C (842°F). These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 rpm. An “auto-recapture” function reactivates stirring if it is interrupted or lost for any reason.

A built-in power controller with dial markings from 1 to 10 offer great repeatability. Two colored lights indicate "power on" and "heat on." The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use. A safety earth (ground) screen and double fuses provide added safety.

Please Note: Effective June 2022, the Electrothermal Stirring Heating Mantle Model number EMA1000/CEBX1 has now been rebranded Cole-Parmer under Model number SHM-200-1000-115. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyISO9001 Certified Supplier
Specifications
  • Funnel Dia (in)5.35
  • Max Flask Size (mL)1000
  • MaterialPolypropylene(PP)
  • Max Stirrer Speed (rpm)520
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)400
  • Height (in)5.94
  • Width (in)9.37
  • Depth (in)12.25
  • DescriptionStirring/Heating Mantle, 1000 mL Capacity; 115 VAC
  • Warranty3 Years
Reviews
Q&A