Cole-Parmer RHV-400 Standard Viscosity Bath, 17 L; 240 VAC

Representative image only.

Cole-Parmer RHV-400 Standard Viscosity Bath, 17 L; 240 VAC

Cole-Parmer | Item: 2087358

Count on constant temperatures for your stringent viscosity testing

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer RHV-400 Standard Viscosity Bath, 17 L; 240 VAC
Cole-Parmer RHV-400 Standard Viscosity Bath, 17 L; 240 VAC
2087358

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

Reservoir lid, 6-ft. (1.82 m) power cord, cooling coil, resource disk (with operator's manual), qualification test results, quick-start guide

Key Features

  • Clear glass tank makes monitoring simple
  • Quickly see selected and actual values on the large, backlit display
  • Accommodates six viscometer holders
  • Operates on 240 V
  • 3 year warranty parts & labor

More About this Item

Instantly--and economically--get clear insights with this transparent viscosity bath, well-suited for testing the kinematic viscosity of petroleum, lubricants, polymer coatings, food, paint and other liquids. High-tech PID controls keep temperatures accurate and enable rapid response to changes in heat load conditions.

With a digital display and large, universal icons, the user-friendly controller features on-screen prompts and accommodates single-point calibration. You can also easily choose °F or °C data and set high/low temperature limits.

The recirculating pump optimizes temperature uniformity, while the top plate is chemical- and thermal-resistant and features lidded viscometer ports.

3 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeViscosity bath
  • Reservoir Capacity (L)17
  • Max Temperature (° C)135
  • Min Temperature (° C)Ambient +10
  • Temperature Stability (° C)±0.07°C
  • Pump Type1-speed pressure
  • Max Flow Rate (L/min)11.9
  • Max Pump Pressure (PSI)1.8
  • Max Pump Pressure (mbar)120
  • Width (in)12 1/2
  • Length (in)12 1/2
  • Height (in)20 1/2
  • Width (cm)31.8
  • Length (cm)31.8
  • Height (cm)52.1
  • Heater Wattage (watts)1100
  • Display Type3.25" LCD
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)6
  • Warranty3 Years
Reviews
Q&A