Cole-Parmer Pharmaprene® 2-Stop Pump Tubing, 1.30 mm, Gray/Gray; 12/Pk

Representative image only.

Cole-Parmer Pharmaprene® 2-Stop Pump Tubing, 1.30 mm, Gray/Gray; 12/Pk

Cole-Parmer | Item: 5013740

Exhibits very good chemical resistance to alcohols, saline solutions, and corrosive aqueous fluids

£101.86GBP / Pkg of 12
£122.23GBP (incl VAT)

£101.86GBP / Pkg of 12
£122.23GBP (incl VAT)

Buy It Together

Current Item

Cole-Parmer Pharmaprene® 2-Stop Pump Tubing, 1.30 mm, Gray/Gray; 12/Pk
Cole-Parmer Pharmaprene® 2-Stop Pump Tubing, 1.30 mm, Gray/Gray; 12/Pk
5013740

£101.86GBP / Pkg of 12
£122.23GBP (incl VAT)
+
Cole-Parmer Pharmaprene® 3-Stop Pump Tubing, 1.30 mm, Gray/Gray; 12/Pk
5013797

£90.93GBP / Pkg of 12
£109.12GBP (incl VAT)
=
Total Price 192.79 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Stops ensure a perfect fit every time
  • Color-coded stops for easy identification
  • Tough but flexible for use with peristaltic pumps
  • Free of latex and animal-derived components and RoHS compliant
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1.30 mm tubing ID
  • Gray/Gray stops
  • 150 mm gap between stops
  • 455 mm long
  • 12/Pk

More About this Item

Specially formulated Pharmaprene® tubing is flexible yet tough offering excellent pump life in peristaltic pumps. This durable tubing displays great chemical resistance to alcohols, corrosives, and saline solutions and exhibits good abrasion resistance and anti-aging properties under exposure to sunlight. It handles a wide operational temperature range from -50 to 135°C (-58 to 275°F) and shows excellent environmental stability even under changing temperatures to provide consistent and precise flow rates.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationPharmaprene®
  • Tubing ID (mm)1.3
  • Regulatory ApprovalsFDA;ADCF;USP;RoHS
  • Tubes Per Pack12
  • Color Coded StopsGray/Gray
  • Length (mm)455
  • Durometer70 Shore A
  • DescriptionPharmaprene® 2-Stop Pump Tubing, 1.30 mm ID, 150 mm Gap, Gray/Gray; 12/Pk
  • WarrantyManufacturer defect
Reviews
Q&A