Cole-Parmer OVF-400-620 Mechanical Convection Drying Oven, 620 L; 220 VAC, EU/UK, No Plug

Representative image only.

Cole-Parmer OVF-400-620 Mechanical Convection Drying Oven, 620 L; 220 VAC, EU/UK, No Plug

Cole-Parmer | Item: 5241316

Quickly heat and dry samples

£4,849.19GBP / Each
£5,819.03GBP (incl VAT)

£4,849.19GBP / Each
£5,819.03GBP (incl VAT)

Buy It Together

Current Item

Cole-Parmer OVF-400-620 Mechanical Convection Drying Oven, 620 L; 220 VAC, EU/UK, No Plug
Cole-Parmer OVF-400-620 Mechanical Convection Drying Oven, 620 L; 220 VAC, EU/UK, No Plug
5241316

£4,849.19GBP / Each
£5,819.03GBP (incl VAT)
+
Cole-Parmer H2200-H Mini Digital Incubator, Heat Only, 115 V
0360800

£627.20GBP / Each
£752.64GBP (incl VAT)
+
Cole-Parmer OVG-400-27-120 Gravity Convection Drying Oven, 27 L; 120 VAC
5241100

£812.21GBP / Each
£974.65GBP (incl VAT)
+
Cole-Parmer OVV-400B-90-120 Botanical Vacuum Oven with 4 Heating Shelves, 90 L; 120 VAC
5241126

£5,595.86GBP / Each
£6,715.03GBP (incl VAT)
+
Cole-Parmer OVV-400-24-120 Programmable Vacuum Oven, 24 L; 120 VAC
5241130

£1,899.86GBP / Each
£2,279.83GBP (incl VAT)
+
Cole-Parmer Stainless Steel Shelf for 91-L Programmable Vacuum Oven
5241155

£62.97GBP / Each
£75.56GBP (incl VAT)
+
Cole-Parmer INC-400G-16-120 Gravity Convection Incubator, 16 L, 120 VAC
5241156

£1,049.49GBP / Each
£1,259.39GBP (incl VAT)
+
Cole-Parmer INC-400F-16-120 Mechanical Convection Incubator, 16 L, 120 VAC
5241166

£1,032.89GBP / Each
£1,239.47GBP (incl VAT)
+ +
Cole-Parmer WB-200 Water Bath, 11 L; 120 VAC, 60 Hz
7890522

£630.52GBP / Each
£756.62GBP (incl VAT)
=
Total Price 16560.19 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Four shelves and power cord with no plug.

Key Features

  • Stainless steel inner chamber resists corrosion
  • Rounded inner chamber corners offer easy cleaning
  • Able to heat samples up to 482°F (250°C)
  • 3 year warranty

More About this Item

Mechanical convection ovens feature a PID controller which provides you accurate and reliable temperature control up to 482°F (250°C). Ideal for drying and sterilization. The ovens require minimal heating time, reaching 212°F (100°C) in 20 to 50 minutes. Easy-to-view LCD reads time, current temperature, set temperature, running status, and fan status.

Silicone rubber gasket offers a tight seal, ensuring you good heat retention and low energy consumption. The gasket comes with a long service life and can be easily replaced when needed. Additional oven features include auto-start after power loss/return, temperature deviation alarm, overtemperature set point alarm, and overcurrent protection. An air vent located at the back of the unit can be adjusted by the knob located in front of the oven to control inner air and vapor circulation.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (cu ft)22
  • Capacity (Liters)620
  • Min Temperature (° F)Amb+18℉
  • Max Temperature (° F)482
  • Min Temperature (° C)Amb+10℃
  • Max Temperature (° C)250
  • Temperature Uniformity±4% at 100°C
  • Temperature Control Accuracy±0.5°C
  • Resolution0.1°C
  • Chamber Width (in)33
  • Chamber Height (in)53 19/64
  • Chamber Depth (in)23 19/32
  • Chamber Width (cm)84
  • Chamber Height (cm)135.5
  • Chamber Depth (cm)60
  • Exterior Width (in)38 1/2
  • Exterior Height (in)74
  • Exterior Depth (in)31 1/2
  • Exterior Width (cm)98
  • Exterior Height (cm)188
  • Exterior Depth (cm)80
  • Number of Shelves4
  • Number of Shelf Positions12
  • Power (VAC)220
  • Power (watts)4000
  • DescriptionMechanical Convection Drying Oven, 620 L; 220 VAC, EU/UK, No Plug
Reviews
Q&A