Cole-Parmer HPLC Syringe Filters, Non Sterile, Cellulose Acetate, 30 mm, 0.45µm; 100/pk

Representative image only.

Cole-Parmer HPLC Syringe Filters, Non Sterile, Cellulose Acetate, 30 mm, 0.45µm; 100/pk

Cole-Parmer | Item: 3281718

High quality, economical price

£436.02GBP / Pkg of 100
£523.22GBP (incl VAT)

£436.02GBP / Pkg of 100
£523.22GBP (incl VAT)
Product Description

Key Features

  • Syringe filters come with plastic jar for convenient storage
  • Constructed with a 30 mm Cellulose Acetate membrane and 0.45µm pore size

More About this Item

These nonsterile syringe filters are tested for physical properties and UV detectable extractables. Each unit features secure, enhanced female Luer-Lok™ inlet and male luer slip outlet, and solvent-resistant low extractable polypropylene housing. Select membranes available with 1.0 µm binder-free glass prefilter for high-solids sample. All syringe filters are autoclavable.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Membrane MaterialCellulose Acetate
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)30
  • Housing MaterialPolypropylene (PP)
  • Retention Volume (µL)<137
  • Max Pressure (PSI)90
  • Max Operating Temperature (° F)212
  • Max Operating Temperature (° C)100
  • DescriptionHPLC Syringe Filters, 0.45 um CA, 30 mm; 100/Pk
Reviews
Q&A