Cole-Parmer High-Performance Illuminator Bulb, 150W

Representative image only.

Cole-Parmer High-Performance Illuminator Bulb, 150W

Cole-Parmer | Item: 0974104

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer High-Performance Illuminator Bulb, 150W
Cole-Parmer High-Performance Illuminator Bulb, 150W
0974104

Call For Price
+ +
Cole-Parmer LED Fiber Optic Illuminator, Single-Gooseneck Light Pipe; 115 VAC
4172301

£1,207.95GBP / Each
£1,449.54GBP (incl VAT)
+
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

£177.13GBP / Each
£212.56GBP (incl VAT)
+
Cole-Parmer Self-Supporting Dual Arm Gooseneck Light Pipe, 23" (58.42 cm)
4172060

£401.96GBP / Each
£482.35GBP (incl VAT)
+
Traceable Thermohygrometer with Clock
5600010

£73.97GBP / Each
£88.76GBP (incl VAT)
+
Cole-Parmer Safety Goggles; 10 pcs/box
1639223

£53.54GBP / Box of 10
£64.25GBP (incl VAT)
+
Cole-Parmer Safety Wash Bottle, LDPE, Acetone, 500mL (16oz); 6/PK
0625640

£44.97GBP / Box of 6
£53.96GBP (incl VAT)
+
Wearwell 415 Safety Mat, 2 ft W x 3 ft L, 9/16" thick, Black
8185120

£74.26GBP / Each
£89.11GBP (incl VAT)
=
Total Price 2072.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Keep your illuminator operating at its best with these bulbs.

1 Year Warranty
Specifications
  • DescriptionHigh-Performance Illuminator Bulb, 150W
  • Warranty1 year
Reviews
Q&A