Cole-Parmer Double-Ended Lab Sampling Spoons, 304 Stainless Steel, 0.8 mL and 2.8 mL

Representative image only.

Cole-Parmer Double-Ended Lab Sampling Spoons, 304 Stainless Steel, 0.8 mL and 2.8 mL

Cole-Parmer | Item: 0670071

One utensil; two capacity use

£14.44GBP / Each
£17.33GBP (incl VAT)

£14.44GBP / Each
£17.33GBP (incl VAT)

Buy It Together

Current Item

Cole-Parmer Double-Ended Lab Sampling Spoons, 304 Stainless Steel, 0.8 mL and 2.8 mL
Cole-Parmer Double-Ended Lab Sampling Spoons, 304 Stainless Steel, 0.8 mL and 2.8 mL
0670071

£14.44GBP / Each
£17.33GBP (incl VAT)
+ +
Cole-Parmer Nickel/SS Lab Spatulas with 1.63" Flat Rounded and Flat Tapered Ends; 3/PK
0636906

£39.50GBP / Pkg of 3
£47.40GBP (incl VAT)
=
Total Price 53.94 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Supplier Certificate of Conformity is included with product shipment.

Key Features

  • Chemically resistant 304 stainless steel
  • Smooth polished and easy to clean
  • BSE/TSE free
  • Dual capacity—0.8 mL and 2.8 mL—for added versatility
  • 1 year warranty

More About this Item

Double ended lab sampling spoons include a smaller capacity spoon at one end, and larger capacity spoon at the other. This allows you to take different size samples without changing utensil; simply flip the utensil around. Ideal for sampling powder and liquid, these BSE/TSE free, 304 stainless steel lab sampling spoons have excellent chemical compatibility. They are polished smooth to ensure easy and thorough cleaning and can be autoclaved for sterility if needed. When used in place of disposable spoons, these reusable lab spoons help reduce waste in the laboratory, as well as save you money and reordering time.

1 Year Warranty
Specifications
  • Capacity (oz)0.09
  • Capacity (mL)2.8
  • Overall Length (in)7 1/16
  • Overall Length (cm)18
  • MaterialStainless Steel
  • SterileNo
  • DescriptionDouble-Ended Lab Sampling Spoons, 304 Stainless Steel, 0.8 mL and 2.8 mL
  • Warranty1 year
Reviews
Q&A