Cole-Parmer Digital Magnetic Stirring Hotplate with Timer, 20L; 220V

Representative image only.

Cole-Parmer Digital Magnetic Stirring Hotplate with Timer, 20L; 220V

Cole-Parmer | Item: 0466146

Simple and precise stirring and heating at your fingertips

£766.03GBP / Each
£919.24GBP (incl VAT)

£766.03GBP / Each
£919.24GBP (incl VAT)

Buy It Together

Current Item

Cole-Parmer Digital Magnetic Stirring Hotplate with Timer, 20L; 220V
Cole-Parmer Digital Magnetic Stirring Hotplate with Timer, 20L; 220V
0466146

£766.03GBP / Each
£919.24GBP (incl VAT)
+
Cole-Parmer Digital Hot Plate 5-1/4" round; 110 VAC
0466123

£526.82GBP / Each
£632.18GBP (incl VAT)
+
Cole-Parmer Digital Magnetic Stirrer with Timer, 20L Capacity, 110V
0466129

£391.59GBP / Each
£469.91GBP (incl VAT)
+ +
Cole-Parmer HP-300-BS-120 Digital Hot Plate, 6" X 6", Aluminum, Blue; 120 VAC
0480624

£557.31GBP / Each
£668.77GBP (incl VAT)
+
Cole-Parmer HP-400-B-120 Premium Digital Hot Plate, 6" x 6", Aluminum, Blue; 120 VAC
0480648

£977.23GBP / Each
£1,172.68GBP (incl VAT)
+
Cole-Parmer HP-200D-XL-S-120 Digital Hot Plate, Metal, 12" X 20"; 120 VAC
0480783

£1,157.64GBP / Each
£1,389.17GBP (incl VAT)
+ =
Total Price 4560.12 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Power cord and plug.

Key Features

  • Innovative fingertip control even while wearing gloves
  • Advanced brushless motor provides quiet and worry-free operation
  • Sealed exterior keeps spills away for easy maintenance
  • LCD shows set and working parameters
  • Hot top warning lights protects you from accidental burns
  • Ceramic-coated aluminum top plate provides excellent heat transmission
  • 3 year warranty

More About this Item

Sleek, low-profile digital stirring hot plate features a unique control pad that allows all operations to be set using just your fingertip. An LCD shows both set and real-time parameters which are lockable to prevent accidental changes during use.

Multiple stirring options allow a choice between one direction or reversing every 45 seconds for thorough mixing. Built-in timer can be set for up to 9 hours or continuous operation. Unit offers stirring speeds up to 1800 rpm with max capacity of 20 liters.
Optimal heating is produced by an integrated temperature sensor and dual PID control that rapidly heats plate and maintains desired temperature. Dual temperature control circuits also ensure temperature stability in case one circuit malfunctions.

Safety features include user-set safety temperature limit through main control panel, hot warning light indicator, and digital error code functions for easy troubleshooting.

The ceramic-coated aluminum plate offers excellent heat transmission, rapid heating with a 600-watt element, even temperature distribution, plus is chemical resistant and easy to clean.

3 Year Warranty
Specifications
  • Top Plate Diameter (in)5 19/64
  • Top Plate Diameter (cm)13.5
  • Top Plate MaterialCeramic coated aluminum
  • Max Temperature (° F)644
  • Max Temperature (° C)340
  • Temperature Accuracy (° F)±41
  • Temperature Accuracy (° C)±5
  • Low Speed (rpm)100
  • High Speed (rpm)1800
  • Max Stirring Volume (Liters)20
  • Length (in)10 5/8
  • Width (in)6 7/8
  • Height (in)3
  • Length (cm)27
  • Width (cm)17.5
  • Height (cm)7.6
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (DegreeF)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (DegreeC)40
  • Timer range0 - 9 hours
  • Power (VAC)220
  • Power (Hz)50/60
  • Power (watts)600
  • DescriptionStirring Hotplate with Timer, 20L Capacity, 220V
  • Warranty3 Years
Reviews
Q&A