Cole-Parmer CPVC Bailer, 12" (30.4cm) Long, 1.6" 4.06cm) OD, 1 Check Valve

Representative image only.

Cole-Parmer CPVC Bailer, 12" (30.4cm) Long, 1.6" 4.06cm) OD, 1 Check Valve

Cole-Parmer | Item: 9915740

Large opening for easy tie-off, greater water flow, and improved sink rate

£252.88GBP / Case of 24
£303.46GBP (incl VAT)

£252.88GBP / Case of 24
£303.46GBP (incl VAT)

Buy It Together

Current Item

Cole-Parmer CPVC Bailer, 12" (30.4cm) Long, 1.6" 4.06cm) OD, 1 Check Valve
Cole-Parmer CPVC Bailer, 12" (30.4cm) Long, 1.6" 4.06cm) OD, 1 Check Valve
9915740

£252.88GBP / Case of 24
£303.46GBP (incl VAT)
+
Wildco 62-C15 Polyester Line, 100 ft (30.5 m), 110 lb max load
0549935

£36.88GBP / Each
£44.26GBP (incl VAT)
=
Total Price 289.76 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Individually sealed bailers are purified and rinsed with deionized water before packaging
  • All bailers are weighted for increased sink rate

More About this Item

These disposable bailers feature tapered ends and low-snag cord cleat to reduce hang-ups and snags. The angled nozzle ensures positive check-valve control. Choose from virgin polyethylene construction for strength and durability, PVC for strength and economy of polyethylene with transparent features, or FEP construction for high-purity applications. Double check-valve bailers allow you to sample from a specific depth (point-source sampling).

Specifications
  • MaterialCPVC
  • Number of Valves1
  • Length (in)12
  • Length (ft)1
  • Outside Diameter (OD) (in)1.6
  • Length (cm)30.4
  • Outside Diameter (OD) (cm)4.06
  • DescriptionCPVC Bailer, 12" (30.4cm) Long, 1.6" 4.06cm) OD, 1 Check Valve
Reviews
Q&A