Caframo U-Shaped Mixing Paddle, SS, 127 x 254 mm (5" x 10") Blade

Representative image only.

Caframo U-Shaped Mixing Paddle, SS, 127 x 254 mm (5" x 10") Blade

Caframo | Mfr: U510| Item: 5080168

£385.78GBP / Each
£462.94GBP (incl VAT)

£385.78GBP / Each
£462.94GBP (incl VAT)

Buy It Together

Current Item

Caframo U-Shaped Mixing Paddle, SS, 127 x 254 mm (5" x 10") Blade
Caframo U-Shaped Mixing Paddle, SS, 127 x 254 mm (5" x 10") Blade
5080168

£385.78GBP / Each
£462.94GBP (incl VAT)
+
Cole-Parmer 316 Stainless Steel Shaft, 5/16" dia x 18" L
0455230

£79.23GBP / Each
£95.08GBP (incl VAT)
+
Cole-Parmer Heavy-duty clamp holds rods up to 1-1/8" dia
0456124

£162.58GBP / Each
£195.10GBP (incl VAT)
+ +
Caframo High-Torque Brushless Mixer; 12 to 1800 rpm, 115 VAC
5080000

£1,962.08GBP / Each
£2,354.50GBP (incl VAT)
+
Caframo Compact Digital Lab Mixer, 40 to 2000 rpm, 120/230 VAC
5080100

£1,530.67GBP / Each
£1,836.80GBP (incl VAT)
+
Caframo Sweep Blade, Silicone-Molded; 6/Pk
5080170

£114.91GBP / Pkg of 1
£137.89GBP (incl VAT)
=
Total Price 4235.25 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 127 x 254 mm (5" x 10") blade
  • For low-speed, high-viscosity mixing
  • Tangential flow
  • 914 mm (36") long shaft
  • 9.5 mm (3/8") diameter shaft
  • 2 year warranty

More About this Item

Choose the impeller compatible with your mixer and to suit your mixing needs.

Two year warranty
Specifications
  • MaterialStainless steel
  • Shaft MaterialStainless steel
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)9.5
  • Shaft Length (in)36
  • Shaft Length (mm)914
  • Overall Diameter (in)10
  • Overall Diameter (mm)254
  • DescriptionU-Shaped Mixing Paddle, SS, 254 x 127 mm (10" x 5") Blade
  • Warranty2 year
Reviews
Q&A