Bevco 9550M-C4 BLK Cleanroom Chair, Deluxe Vinyl, 24" to 34" height, ISO Class 7, aluminum base

Representative image only.

Bevco 9550M-C4 BLK Cleanroom Chair, Deluxe Vinyl, 24" to 34" height, ISO Class 7, aluminum base

Bevco | Mfr: 9550MC4-BLK| Item: 8630956

Ideal for use in semiconductor, bioscience, pharmaceutical, and board manufacturing

Call For Price

Call For Price
Product Description

Key Features

  • Antibacterial and antifungal vinyl upholstery – meets ASTM G21 and AATCC TM147 standards
  • 12 year warranty

More About this Item

All chairs feature heavy-duty construction, easy-to-use pneumatic height adjustment, and 360° swivel. Each chair has a sturdy five-legged base with glides; order optional casters separately. Cleanroom compliance is certified by an independent testing laboratory to meet the particulate goals of ISO 14644-1.

Deluxe Vinyl Chairs feature a large, contoured backrest for excellent upper and lower back support. Backrest also includes a heavy-duty polypropylene shell to protect the upholstery from bumps. High-density foam in the seat provides long-lasting comfort.

12 Year Warranty
Specifications
  • Width (in)20
  • Height (in)52
  • Depth (in)18
  • Width (cm)50.8
  • Height (cm)132.1
  • Depth (cm)45.7
  • MaterialVinyl
  • Seat height (in)21.5 to 31.5
  • Seat height (cm)54.6 to 80
  • ColorBlack
  • ComplianceANSI BIFMA X5.1; Greenguard Gold; ISO 14644-1 standards
  • DescriptionCleanroom Chair, Deluxe Vinyl, 24" to 34" height, ISO Class 7, aluminum base
  • Warranty12 year
Reviews
Q&A