Bevco 3000-P Versa Desk Height Stool, Black Polyurethane, Nylon Base

Representative image only.

Bevco 3000-P Versa Desk Height Stool, Black Polyurethane, Nylon Base

Bevco | Mfr: 3000-P| Item: 4762168

Designed for mobility, safety and comfort

£156.80GBP / Each
£188.16GBP (incl VAT)

£156.80GBP / Each
£188.16GBP (incl VAT)

Buy It Together

Current Item

Bevco 3000-P Versa Desk Height Stool, Black Polyurethane, Nylon Base
Bevco 3000-P Versa Desk Height Stool, Black Polyurethane, Nylon Base
4762168

£156.80GBP / Each
£188.16GBP (incl VAT)
+
Bevco 3850S/5 Hard Floor Caster for Plastic Base Chairs and Stools; 5/Pk
8630996

£16.60GBP / Each
£19.92GBP (incl VAT)
=
Total Price 173.40 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 2" thick black polyurethane seat is impervious to water, oil, and most chemicals
  • Antibacterial material is easy-to-clean and puncture resistant
  • 12 year warranty

More About this Item

Polyurethane stools have sturdy construction and modern design. Seat is comfortable and durable with 14” diameter. High- density foam wraps around seat bottom edge for extra comfort. The non-slip surface is puncture resistant and easy to clean.

The Versa backless stool is ideal for a wide range of applications, including general office, laboratory and factory.

Bevco chairs are built to order, with many options and configurations available beyond those shown online. Contact us to create the ideal chair for your application.

12 Year Warranty
Specifications
  • DimensionSeat thickness: 2"
  • Width (in)14
  • Height (in)20
  • Depth (in)14
  • Height (cm)53.34
  • MaterialPolyurethane
  • Seat height (in)15 to 20
  • Seat height (cm)38.1 to 50.8
  • Shipping weight (kg)10
  • Shipping weight (lbs)22
  • ColorBlack
  • DescriptionVersa Desk Height Polyurethane Backless Stool; Black Nylon Base
  • Warranty12 Years
Reviews
Q&A