Advantec N023512 5CM Grade No. 235 Qualitative Filter Paper; 12.5 cm dia.; pack of 100

Representative image only.

Advantec N023512 5CM Grade No. 235 Qualitative Filter Paper; 12.5 cm dia.; pack of 100

Advantec | Mfr: N023512 5CM| Item: 8105028

Manufactured to exacting standards for uniform performance

Call For Price

Call For Price

Buy It Together

Current Item

Advantec N023512 5CM Grade No. 235 Qualitative Filter Paper; 12.5 cm dia.; pack of 100
Advantec N023512 5CM Grade No. 235 Qualitative Filter Paper; 12.5 cm dia.; pack of 100
8105028

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Highest retention efficiency, retains very fine particulates, very slow flow rate, smooth
  • 1 year warranty

More About this Item

Ideal for clarifying and removing precipitates and preparation for qualitative analysis. These papers are made of 100% alpha cotton cellulose, with 0 to 12 pH tolerance. Maximum temperature is 248°F (120°C). Sold in packs of 100.

1 Year Warranty
Specifications
  • MaterialAlpha Cotton Cellulose
  • Diameter (mm)125
  • Diameter (cm)12.5
  • Thickness (µm)0.17
  • Thickness (mm)170
  • Weight (g/m²)95
  • Flow Time (seconds)1200
  • Absorption Speed (cm)4
  • DescriptionGrade No. 235 Qualitative Filter Paper; 12.5 cm dia.; pack of 100
  • Warranty1 year
Reviews
Q&A