Adam Equipment PT 112+GKaM Floor Scale with GKaM Indicator, 2500lb/1000kg x, 0.5Lb/200G, 220V

Representative image only.

Adam Equipment PT 112+GKaM Floor Scale with GKaM Indicator, 2500lb/1000kg x, 0.5Lb/200G, 220V

Adam Equipment | Mfr: PT112 GKAM 220V| Item: 1181063

This range of platforms from Adam offer a variety of features and combinations to meet your needs, all of which can be integrated into systems or combined with one of Adam Equipment’s many different indicators with features to suit most applications.

Call For Price

Call For Price

Buy It Together

Current Item

Adam Equipment PT 112+GKaM Floor Scale with GKaM Indicator, 2500lb/1000kg x, 0.5Lb/200G, 220V
Adam Equipment PT 112+GKaM Floor Scale with GKaM Indicator, 2500lb/1000kg x, 0.5Lb/200G, 220V
1181063

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

Internal rechargeable battery pack, AC adapter, universal power supply, and plug adapters.

Key Features

  • Non-slip adjustable levelling feet
  • Approximately 3 meter long shielded cable
  • Available in a range of capacities and platform sizes
  • Overload protection
  • Four load cell construction
  • Can be supplied complete with either GK or AE402 indicator
  • Check weighing LED lights provided on either indicator - GK or AE402
  • AFK models feature a larger platforms and higher capacities
  • 1 year warranty
1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Capacity (g)1000000
  • Capacity (kg)1000
  • Capacity (lbs)2500
  • Readability (g)200
  • Weighing Unitsg, kg, lb, oz
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • Height (in)4
  • Width (in)47
  • Depth (in)47
  • Pan Length (in)47
  • Pan Width (in)47
  • DescriptionFloor Scale with GKaM Indicator, 2500lb/1000kg x, 0.5Lb/200G, 220V
  • Warranty1 Year
Reviews
Q&A