Adam Equipment GBC Bench 70lb /32kg Capacity, 0.002Lb/1g Readability, 115V

Representative image only.

Adam Equipment GBC Bench 70lb /32kg Capacity, 0.002Lb/1g Readability, 115V

Adam Equipment | Mfr: GBC 70A| Item: 1181024

Fully featured counting scale includes a numeric keypad for easy unit weight and sample quantity entry

£848.97GBP / Each
£1,018.76GBP (incl VAT)

for an additional
£172.79GBP / Each
£207.35GBP (incl VAT)
for an additional
£246.84GBP / Each
£296.21GBP (incl VAT)
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

£848.97GBP / Each
£1,018.76GBP (incl VAT)

Buy It Together

Current Item

Adam Equipment GBC Bench 70lb /32kg Capacity, 0.002Lb/1g Readability, 115V
Adam Equipment GBC Bench 70lb /32kg Capacity, 0.002Lb/1g Readability, 115V
1181024

£848.97GBP / Each
£1,018.76GBP (incl VAT)
+ +
InnoCal NIST-Traceable Calibration: Balance/Scale - All Types
1710152

£172.79GBP / Each
£207.35GBP (incl VAT)
=
Total Price 1021.76 ADD 3 ITEMS TO CART
Product Description

Includes

Internal rechargeable battery pack and AC adapter.

Key Features

  • Date and time
  • Selectable multi-language text for printing
  • Preset counting to a value
  • Large backlit LCD display
  • Overload protection
  • Non-slip adjustable levelling feet
  • Large stainless steel platform
  • Pillar mounted
  • Full color coded keypad with numeric entry
  • Precision load cell technology
  • Simple user-friendly operation
  • Splashproof to protect from accidental spills
  • Easy access to the rechargeable battery
  • RS-232 bi-directional interface
  • External calibration
  • Auto sleep / power down function to save battery life
  • Low battery indication
  • Grade 304 stainless steel pan
  • 5 year warranty

More About this Item

The bright large backlit display shows unit weight, total weight, and number of pieces. A grade 304 stainless steel top pan with mild steel base and pillar mounted ABS plastic indicator make the GBC a durable industrial floor counting scale.

5 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Capacity (kg)32
  • Capacity (lbs)70
  • Readability (g)1
  • Repeatability (g)2
  • Linearity (g)2
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • OutputRS-232 / Optional USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240;115
  • Height (in)26 51/64
  • Length (InchShort)20 1/10
  • Width (in)11 51/64
  • Depth (in)24 2/5
  • Pan Length (in)15 45/64
  • Pan Width (in)11 51/64
  • Platform Length (in)11 51/64
  • Platform Width (in)15 45/64
  • Display Column Height (in)26 51/64
  • Display Height (in)51/64
  • Readability (kg)1/1000
  • DescriptionBench 70lb /32kg Capacity, 0.002Lb/1g Readability, 115V
  • Warranty5 Years
Reviews
Q&A