Adam Equipment Dune® Compact Balance, 2000g x 1g, 120V

Representative image only.

Adam Equipment Dune® Compact Balance, 2000g x 1g, 120V

Adam Equipment | Mfr: DCT 2000| Item: 1171198

Basic weighing with all the necessary features at a great value

£102.08GBP / Each
£122.50GBP (incl VAT)

for an additional
£172.79GBP / Each
£207.35GBP (incl VAT)
for an additional
£246.84GBP / Each
£296.21GBP (incl VAT)
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

£102.08GBP / Each
£122.50GBP (incl VAT)

Buy It Together

Current Item

Adam Equipment Dune® Compact Balance, 2000g x 1g, 120V
Adam Equipment Dune® Compact Balance, 2000g x 1g, 120V
1171198

£102.08GBP / Each
£122.50GBP (incl VAT)
+
Troemner Test Weight 2000g Class F with Traceable Certificate
0102364

£230.85GBP / Each
£277.02GBP (incl VAT)
+
Adam Equipment LBX 3 Latitude Compact Industrial Bench Scale; 3 kg x 0.5 g
1180182

£215.88GBP / Each
£259.06GBP (incl VAT)
+
InnoCal NIST-Traceable Calibration: Balance/Scale - All Types
1710152

£172.79GBP / Each
£207.35GBP (incl VAT)
+
Ohaus V12P2T Valor 1000-V12 Portion Control Scale, 2000g x 0.2g
5500045

£265.49GBP / Each
£318.59GBP (incl VAT)
=
Total Price 987.09 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

115 VAC adapter with plug.

Key Features

  • Overload indicator
  • Battery and AC operation
  • AC adapter included (cUL certified)
  • Low battery indicator
  • Auto power off function reduce power consumption
  • 2 year warranty

More About this Item

Simple to use with only 3 buttons; on/off, unit and tare. The splash-proof keypad with positive push button feel provides trouble free operation. Weighing units can be changed quickly and the indicator shows which unit you are using. The advanced overload protection prevents damage to the internal components from overloads. An overload indicator also gives a visual cue to warn the user of an excessive load.



Two year warrantyConformite Europeenne
Specifications
  • Capacity (g)2000
  • Capacity (lbs)4.4
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)2
  • Weighing Unitsg, lb, oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 x Alkaline
  • Power (VAC)100 to 240;115
  • Height (in)1 19/32
  • Length (InchShort)8 1/5
  • Width (in)5 51/64
  • Depth (in)8 1/4
  • Pan Length (in)5 45/64
  • Pan Width (in)5 45/64
  • Platform Length (in)5 3/4
  • Platform Width (in)5 3/4
  • Display Height (in)19/32
  • DescriptionDune® Compact Balance, 2000g x 1g, 120V
  • Warranty2 Years
Reviews
Q&A