Adam Equipment BKT 165AH Industrial Bench Scale with Built-In Label Printer, 165lb/75kg, 15.7 " x 19.7" Platform

Representative image only.

Adam Equipment BKT 165AH Industrial Bench Scale with Built-In Label Printer, 165lb/75kg, 15.7 " x 19.7" Platform

Adam Equipment | Mfr: BKT 165AH| Item: 1113006

Get precise weights, input data easily and create custom labels

Call For Price

for an additional
£172.79GBP / Each
£207.35GBP (incl VAT)
for an additional
£246.84GBP / Each
£296.21GBP (incl VAT)
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment BKT 165AH Industrial Bench Scale with Built-In Label Printer, 165lb/75kg, 15.7 " x 19.7" Platform
Adam Equipment BKT 165AH Industrial Bench Scale with Built-In Label Printer, 165lb/75kg, 15.7 " x 19.7" Platform
1113006

Call For Price
+
InnoCal NIST-Traceable Calibration: Balance/Scale - All Types
1710152

£172.79GBP / Each
£207.35GBP (incl VAT)
+
Adam Equipment 3074010266 RS-232 Interface Cable, Null Modem
1112093

£40.85GBP / Each
£49.02GBP (incl VAT)
=
Total Price 213.64 ADD 3 ITEMS TO CART
Product Description

Includes

18 VDC power adapter and internal rechargeable battery.

Key Features

  • Ideal for manufacturing, shipping and receiving, packing and distribution warehouses
  • AE 503 indicator prints labels with pictures, logos, bar codes and QR codes
  • Level guide and adjustable feet ensure proper setup and optimum results
  • Enter data easily with color-coded keys
  • Capacity ranges up to 1320 lb (600 kg) across various models
  • Maximum capacity of 165 lb with 0.002 lb readability
  • 3 year warranty

More About this Item

Rugged construction well-suits industrial use, including weighing, parts counting, percentage weighing, checkweighing, animal weighing, dynamic weighing, averaging and other applications. Checkweighing features an audible alarm. Zero-tracking ensures the display returns to zero reading.

The easily visible backlit LCD displays 34-mm high digits, and the light adjusts per user preferences (always on, always off or on only when weighing). Included rechargeable battery aids convenience of placement and use; programmable auto power-off saves energy.

Printer supports multiple languages as it produces 50 mm-wide labels that can include bar codes, QR codes, pictures and custom logos. RS-232 interface lets users export data to computers and external printers.

3 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)75000
  • Capacity (kg)75
  • Capacity (lbs)165
  • Readability (g)2
  • Repeatability (g)2
  • Linearity (g)4
  • Weighing Unitsg, kg, ct, lb, oz, dr, mm, T, tonne
  • Calibration TypeExternal calibration
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240
  • Length (InchShort)24 2/5
  • Height (in)33 29/32
  • Width (in)15 45/64
  • Depth (in)24 3/8
  • Pan Length (in)19 45/64
  • Pan Width (in)15 45/64
  • Platform Length (in)15 3/4
  • Platform Width (in)19 3/4
  • Display Height (in)1 19/64
  • Readability (kg)1/500
  • DescriptionIndustrial Bench Scale with Built-In Label Printer, 165lb/75kg, 15.7 " x 19.7" Platform
  • Warranty3 Years
Reviews
Q&A