A&D Weighing FX-3000IWP Toploading Balance, 3200g x 0.01g Ext.Calibration, Comparator, RS-232

Representative image only.

A&D Weighing FX-3000IWP Toploading Balance, 3200g x 0.01g Ext.Calibration, Comparator, RS-232

A&D Weighing | Mfr: FX-3000IWP| Item: 1111275

A faster, more compact precision balance – with 1-second stabilization time

£1,345.32GBP / Each
£1,614.38GBP (incl VAT)

for an additional
£172.79GBP / Each
£207.35GBP (incl VAT)
for an additional
£246.84GBP / Each
£296.21GBP (incl VAT)
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

£1,345.32GBP / Each
£1,614.38GBP (incl VAT)

Buy It Together

Current Item

A&D Weighing FX-3000IWP Toploading Balance, 3200g x 0.01g Ext.Calibration, Comparator, RS-232
A&D Weighing FX-3000IWP Toploading Balance, 3200g x 0.01g Ext.Calibration, Comparator, RS-232
1111275

£1,345.32GBP / Each
£1,614.38GBP (incl VAT)
+
A&D Weighing AX:073009456 Balance Protective Cover,
1111488

£20.21GBP / Each
£24.25GBP (incl VAT)
+
InnoCal NIST-Traceable Calibration: Balance/Scale - All Types
1710152

£172.79GBP / Each
£207.35GBP (incl VAT)
=
Total Price 1538.32 ADD 3 ITEMS TO CART
Product Description

Includes

Built-in RS-232 interface and power adapter

Key Features

  • IP65 waterproof and dustproof
  • Large vacuum fluorescent display for easy-to-read weighing results
  • GLP, GMP, GCP, and ISO compliant printouts via USB interface
  • Easy-to-use digital calibration function with external calibration mass simplifies balance calibration procedures
  • Animal weighing, below-balance weighing, capacity indicator function, auto power on/off, and percent weighing
  • External calibration
  • 5 year warranty

More About this Item

A&D’s new FX-iWP series has the smallest footprint of most balances in its class. The 25% smaller footprint uses less bench space with all the capacities of larger toploading balances. The improved Super Hybrid Sensor (SHS) uses half the current of full-size toploaders, allowing the optional battery to last up to 8 hours on a single charge.
The FX-iWP offers standard RS-232 and the new Statistical Calculation Function (SCF) provides statistical data display or output of weighed samples. The balances feature 12 different weighing units and offer percentage and counting functions.

Glass draft ring included.

UL Listed.NTEP5 Year WarrantyIP 65ISO9001:2000 Certified Supplier
Specifications
  • Capacity (g)3200
  • Capacity (kg)3.2
  • Readability (g)0.01
  • Repeatability (g)0.01
  • Linearity (g)0.02
  • Weighing Unitsg, oz, lb, lb:oz, ozt, ct, mom, dwt, gn, tael, tola, Mesghal
  • Calibration TypeExternal
  • OutputRS-232
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Power (VAC)115 / 230
  • Height (in)3 5/16
  • Width (in)7 1/2
  • Depth (in)10 5/16
  • Pan Diameter (in)6
  • DescriptionToploading Balance, 3200g x 0.01g Ext.Calibration, Comparator, RS-232
  • Warranty5 Years
Reviews
Q&A