A&D Weighing EK-L Compact Bench Scale, 15 kg x 0.1 g

Representative image only.

A&D Weighing EK-L Compact Bench Scale, 15 kg x 0.1 g

A&D Weighing | Mfr: EK-15KL| Item: 1113307

Greater precision for large samples

£537.22GBP / Each
£644.66GBP (incl VAT)

for an additional
£172.79GBP / Each
£207.35GBP (incl VAT)
for an additional
£246.84GBP / Each
£296.21GBP (incl VAT)
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

£537.22GBP / Each
£644.66GBP (incl VAT)

Buy It Together

Current Item

A&D Weighing EK-L Compact Bench Scale, 15 kg x 0.1 g
A&D Weighing EK-L Compact Bench Scale, 15 kg x 0.1 g
1113307

£537.22GBP / Each
£644.66GBP (incl VAT)
+
Troemner 8110W 10kg Electronic Class 1 Weight with NVLAP Certificate,
1195460

£1,290.91GBP / Each
£1,549.09GBP (incl VAT)
+
InnoCal NIST-Traceable Calibration: Balance/Scale - All Types
1710152

£172.79GBP / Each
£207.35GBP (incl VAT)
=
Total Price 2000.92 ADD 3 ITEMS TO CART
Product Description

Includes

AC adapter.

Key Features

  • High-resolution display combines with large capacity for critical bulky, dense, or heavy-tare applications
  • Durable 430 SS weighing pan accommodates oddly shaped and oversized items
  • Large backlit LCD is viewable in any lighting conditions
  • Output data to PC or printer via bi-directional RS-232 interface
  • Comparator function provides fast accurate filling, packing, and sorting
  • Use a cable lock with the built-in security ring to prevent theft
  • Dual-range 30 kg model automatically switches from low to high when the weight exceeds 15 kg
  • 2 year warranty

More About this Item

Choose the bench scale with the capacity you need.

Two year warranty
Specifications
  • Capacity (kg)15
  • Readability (g)0.1
  • Repeatability (g)0.3
  • Linearity (g)0.6
  • Weighing Unitsg, kg, oz, lb, %, pcs (counting), oz t
  • Calibration TypeExternal
  • OutputRS-232
  • Pan Length (in)11 7/8
  • Pan Width (in)8 1/4
  • DescriptionCompact Bench Scale, 15 kg x 0.1 g
  • Warranty2 Years
Reviews
Q&A