Cole-Parmer V-200 Vortex Mixer, Variable Speed; 90 to 240 VAC

Representative image only.

Cole-Parmer V-200 Vortex Mixer, Variable Speed; 90 to 240 VAC

Cole-Parmer | Item: 0472903

Compact unit perfect for individual work stations

£385.60GBP / Each
£462.72GBP (incl VAT)

£385.60GBP / Each
£462.72GBP (incl VAT)

Buy It Together

Current Item

Cole-Parmer V-200 Vortex Mixer, Variable Speed; 90 to 240 VAC
Cole-Parmer V-200 Vortex Mixer, Variable Speed; 90 to 240 VAC
0472903

£385.60GBP / Each
£462.72GBP (incl VAT)
+
Cole-Parmer Rotisserie For 10 X 15 ml Tubes And 12 X 5/7 mL Tubes
0763706

£47.25GBP / Each
£56.70GBP (incl VAT)
+
Cole-Parmer Vortex Mixer with Accessory Pack
0472905

£411.02GBP / Each
£493.22GBP (incl VAT)
+
Cole-Parmer CC-200 Digital Colony Counter; 90 to 230 VAC, 50/60 Hz
1421204

£814.11GBP / Each
£976.93GBP (incl VAT)
+
Cole-Parmer Vortex Mixer/Shaker Accessory Cup Pack
0472907

£89.60GBP / Each
£107.52GBP (incl VAT)
+
Cole-Parmer SI-200D-120 Shaking Incubator, 51 L; 120 VAC
7952000

£4,866.75GBP / Each
£5,840.10GBP (incl VAT)
+
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

£1,762.08GBP / Each
£2,114.50GBP (incl VAT)
+ =
Total Price 8818.21 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Standard rubber cup.

Key Features

  • Mix a wide variety of tube sizes and shapes with the included rubber cup head
  • Heavy die-cast body won't dance across your bench
  • Automatic start when the soft rubber cup is pressed down
  • Variable speed mixing from 200 to 2500 rpm
  • Select between "touch" mode or continuous operation
  • 3 year warranty
  • Previous part number SA8

More About this Item

The Vortex mixer provides rapid mixing of samples contained in test-tubes, small flasks and bottles. Starts automatically when the rubber cup is depressed and stops once vessel is removed. Heavy die-cast body for stability during use.

A special retort rod holder allows mixing vessel to be placed secured on the mixer for long-term mixing application.

Please Note: Effective May 2022, the Stuart Vortex Mixer Model number SA8, has now been rebranded Cole-Parmer under Model number of V-200. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Orbit Size (in)0.1563
  • Orbit Size (mm)4.2
  • Min Speed (rpm)200
  • Max Speed (rpm)2500
  • Max Load (lbs)2.2
  • Max Load (kg)1
  • Number of Tubes1
  • Width (in)3
  • Height (in)3
  • Depth (in)8.5
  • Width (cm)7.8
  • Height (cm)7.8
  • Depth (cm)21.5
  • Power (VAC)90 to 240
  • Power (Hz)50/60
  • DescriptionVortex Mixer, Variable Speed; 90 to 240 VAC
  • Warranty3 Years
Reviews
Q&A