Cole-Parmer Spatula with 1.5" Flat Taper x 1.25" Flat Round End, PTFE Coated Stainless Steel

Representative image only.

Cole-Parmer Spatula with 1.5" Flat Taper x 1.25" Flat Round End, PTFE Coated Stainless Steel

Cole-Parmer | Item: 0636911

Handle samples easier

£29.46GBP / Each
£35.35GBP (incl VAT)

£29.46GBP / Each
£35.35GBP (incl VAT)

Buy It Together

Current Item

Cole-Parmer Spatula with 1.5" Flat Taper x 1.25" Flat Round End, PTFE Coated Stainless Steel
Cole-Parmer Spatula with 1.5" Flat Taper x 1.25" Flat Round End, PTFE Coated Stainless Steel
0636911

£29.46GBP / Each
£35.35GBP (incl VAT)
+ =
Total Price 29.46 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Prevent build-up with PTFE coating
  • Won't scratch or mar delicated surfaces
  • 1 year warranty

More About this Item

Double-ended spatulas are completely covered with extra heavy-duty coating of PTFE—prevents buildup on surfaces or loss of critical quantities due to sticking. Ideal for handling chemicals.

1 Year Warranty
Specifications
  • Overall Length (in)8
  • Overall Length (cm)20
  • MaterialPTFE-coated Stainless Steel
  • SterileNo;Yes
  • DescriptionPTFE Coated Lab Spatula w/ 1.5" Flat Taper x 1.25" Flat Round Ends; 1/Pk
  • Warranty1 year
Reviews
Q&A