Fytertech Spilfyter Standard Universal Gray Spill Pad Rolls, Medium-Weight, 32" x 150', 1/Bag

Representative image only.

Fytertech Spilfyter Standard Universal Gray Spill Pad Rolls, Medium-Weight, 32" x 150', 1/Bag

Fytertech | Mfr: DB-97| Item: 8642349

Standard rolls feature above average absorption, strength, and low-linting

£162.61GBP / Bag of 1
£195.13GBP (incl VAT)

£162.61GBP / Bag of 1
£195.13GBP (incl VAT)
Product Description

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Designed for standard use applications.

Specifications
  • Absorption44 gal. (167 L)
  • Width (in)32
  • Length (ft)150
  • Width (cm)81
  • ColorGray
  • DescriptionStandard Universal Gray Spill Pad Rolls, Medium-Weight, 32" x 150', 1/Bag
Reviews
Q&A