Fytertech Spilfyter Premium Universal Green Spill Roll, Heavy-Weight, 32" x 150', 1/Bag

Representative image only.

Fytertech Spilfyter Premium Universal Green Spill Roll, Heavy-Weight, 32" x 150', 1/Bag

Fytertech | Mfr: G-90| Item: 8642338

Premium rolls feature excellent absorption, strength, and low-linting

£275.86GBP / Bag of 1
£331.03GBP (incl VAT)

£275.86GBP / Bag of 1
£331.03GBP (incl VAT)
Product Description

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Due to low-linting and high strength, premium sorbents are designed for extended-use applications.

Specifications
  • Absorption64 gal. (242 L)
  • Width (in)32
  • Length (ft)150
  • Width (cm)81
  • ColorGreen
  • DescriptionPremium Universal Green Spill Roll, Heavy-Weight, 32" x 150', 1/Bag
Reviews
Q&A