Fytertech Spilfyter Hazmat Yellow Spill Pads, Light-Weight, 16" x 18", 200/Case

Representative image only.

Fytertech Spilfyter Hazmat Yellow Spill Pads, Light-Weight, 16" x 18", 200/Case

Fytertech | Mfr: S2-70| Item: 8642370

Coverstock uses spunbond material for excellent durability and virtually no linting

£173.19GBP / Case of 200
£207.83GBP (incl VAT)

£173.19GBP / Case of 200
£207.83GBP (incl VAT)
Product Description

More About this Item

Hazmat sorbents are specifically designed to absorb aggressive fluids such as acids and bases. Ideal for laboratory use.

Specifications
  • Absorption44 gal. (167 L)
  • Width (in)16
  • Length (in)18
  • Width (cm)41
  • Length (cm)46
  • ColorYellow
  • DescriptionHazmat Yellow Spill Pads, Light-Weight, 16" x 18", 200/Case
Reviews
Q&A