Fytertech Spilfyter Hazmat Yellow Spill Pad Roll, Heavy-Weight, 16" x 150', 2/Bag

Representative image only.

Fytertech Spilfyter Hazmat Yellow Spill Pad Roll, Heavy-Weight, 16" x 150', 2/Bag

Fytertech | Mfr: S2-91| Item: 8642374

Coverstock uses spunbond material for excellent durability and virtually no linting

£319.41GBP / Bag of 2
£383.29GBP (incl VAT)

£319.41GBP / Bag of 2
£383.29GBP (incl VAT)
Product Description

More About this Item

Hazmat sorbents are specifically designed to absorb aggressive fluids such as acids and bases. Ideal for laboratory use.

Specifications
  • Absorption60 gal. (227 L)
  • Width (in)16
  • Length (ft)150
  • Width (cm)41
  • ColorYellow
  • DescriptionHazmat Yellow Spill Pad Roll, Heavy-Weight, 16" x 150', 2/Bag
Reviews
Q&A