This item is now discontinued. Please browse similar items

Labconco Xpert NANO 3887260 Enclosure, 2-ft wide; 100 VOLT, 60 HZ W/IONIZER

Representative image only.
Labconco Xpert NANO Mfr # 3887260 – Item # WZ-33512-17
Specifically designed for nanoparticle research and manipulation
  • 99.999% ULPA exhaust filter removes particles down to 0.12 microns and returns clean air to laboratory
  • Work surface is easy to wipe down and keep clean
  • Enclosures feature stainless steel interior sides, and removable baffle and air foil
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)24
  • Blower TypeStandard
  • Exterior Width (in)24
  • Exterior Height (in)38.3125
  • Exterior Depth (in)29
  • Interior Width (in)22.8125
  • Interior Height (in)22.3125
  • Interior Depth (in)23.5
  • Power (VAC)100
  • Power (Hz)60
  • Sash opening (in)9.5
  • Exhaust Volume (CFM)85 to 145
  • DescriptionEnclosure,2-ft wide; 100 V, 60 Hz, Ionizer
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationETL ListedUL Listed.

Key Features

  • 99.999% ULPA exhaust filter removes particles down to 0.12 microns and returns clean air to laboratory
  • Work surface is easy to wipe down and keep clean
  • Enclosures feature stainless steel interior sides, and removable baffle and air foil
  • 1 year warranty

More About this Item

The XPert Nano enclosures features a space-saving design — no separate filtered exhauster is requiredand runs with low decibel-level operation. The interior sides, baffle, air foil and integral work surface are all 304 stainless steel. The exterior is glacier white and gray, dry powder epoxy-coated aluminum and steel. The hood has a pre-wired fluorescent lamp and switches for blower and light. The front sash is 1/4" (0.6 cm) thick tempered safety glass. The ergonomic angled and hinged sash pivots upward, locks in the “up” position, and has a wiping seal to contain contaminants. The 5' and 6' models incorporate an external gas-assist lift.

Enclosures feature ergonomic air foil with aerodynamic Clean-Sweep airflow openings, and baffle pivots down or may be removed for cleaning. Models with built-in ionizer neutralizes static charge on interior surfaces by emitting ions in the airstream, which helps reduce weighing errors and minimizes powders being attracted to the surface.

The top-accessible exhaust ULPA filter is 99.999% efficient on particles as small as 0.12 microns. Optimal filter location permits leak scanning of entire surface. Filter features true bag-in/bag-out filter disposal system (requires certified technician), and the built-in blower has a dynamically-balanced, vibration-isolated motorized fan and speed control. Blower has a 40% reserve so the speed may be adjusted as needed by a certified technician as the filter loads. The Guardian airflow monitor continuously monitors airflow with a green LED that glows when airflow is within set point range and a red LED that glows and an audible alarm that sounds when airflow is outside set point range. Enclosure features a intrinsically safe, negative pressure plenum design and pressure gauge to monitor filter loading.

Note: All models require a supporting stand. The telescoping base stand are constructed of 1 ¾” tubular steel and are adjustable in 1” increments from 27 ½ to 35 ½” high. Stands have fixed feet.

All models conform to the following regulations and standards:
SEFA 1-2002
Modified ASHRAE 110-1995
ANSI Z9.5-1993
UL 3101-1/61010-1
CAN/CSA C22.2 No. 1010.1
CE Conformity Marking (230 volt models)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat