Cole-Parmer Stainless Steel Tweezers, Toothed Tip, Serrated Grip, 140mm

Representative image only.

Cole-Parmer Stainless Steel Tweezers, Toothed Tip, Serrated Grip, 140mm

| Mfr: 18494| Item: UY-07398-37

Get a more firm grip

£7.47GBP / Each
£8.96GBP (incl VAT)

£7.47GBP / Each
£8.96GBP (incl VAT)

Buy It Together

Current Item

Cole-Parmer Stainless Steel Tweezers, Toothed Tip, Serrated Grip, 140mm
Cole-Parmer Stainless Steel Tweezers, Toothed Tip, Serrated Grip, 140mm
0739837

£7.47GBP / Each
£8.96GBP (incl VAT)
+ +
Cole-Parmer Stainless Steel Tongs with Silicone Tips; 12"
0644308

£30.04GBP / Each
£36.05GBP (incl VAT)
=
Total Price 37.51 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Toothed tip securely holding dense tissue
  • Handles are serrated for a secure hold

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

Specifications
  • Overall Length (in)5 5/8
  • Width (in)9/32
  • Overall Length (cm)14.3
  • Width (cm)0.7
  • MaterialStainless Steel Magnetic
  • ColorDull Silver
  • SterileNo
  • StyleToothed Tips
  • DescriptionStainless Steel Tweezers, Toothed Tip, Serrated Grip, 140mm
Reviews
Q&A