Thermo Scientific Hypurity 22105-054630 C18 Column - Length 50mm, 4.6mm ID, 5µm particle size

Representative image only.

Thermo Scientific Hypurity 22105-054630 C18 Column - Length 50mm, 4.6mm ID, 5µm particle size

Thermo Scientific | Mfr: 22105-054630| Item: 0187580

High purity silica provides excellent and reproducible results

Call For Price

Call For Price
Product Description

Key Features

  • Suitable for Octadecyl silane C18 phase
  • 1 month warranty

More About this Item

These C18 columns are characterized, tested, and validated under strict ISO 9001:2000 manufacturing procedures, guaranteeing the column will perform as stated.

Each HyPURITY C18 column contains the following phase specifications:
Pore size: 190Å
Nominal surface area: 200m2/g
Percent carbon: 13%
USP Code: L1
Phase Code: 221

1 Month Warranty
Specifications
  • PhaseOctadecyl silane (C18)
  • Column Length (mm)50
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)5
  • Tubing Inside Diameter (ID) (mm)4.6
  • DescriptionC18 Column - Length 50mm, 4.6mm ID, 5µm particle size
  • Warranty1 month
Reviews
Q&A