This product is now discontinued, View Related Products

Wika Commercial Pressure Gauges, 111.10

Designed for long and reliable service
  • Suitable for for fluid medium
  • Ideal for compressed air sytems
Our standard pressure gauges are designed for long and reliable service under rugged conditions. Typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge and for many other applications where the measured media does not corrode brass.
Call For Price

11 variations of this product are available.

See All Product Options Below
11 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI) Process Connection
Availability Pricing
Wika 111.10 2 2" Commercial Pressure Gauge, 0 to 200 psi, Lower Mount WZ-68433-09 Mfr # 4252960
COMPARE
±3-2-3% full-scale 200 1/4\" NPT(M), lower
Call For Price
Wika 111.10 2 2" Commercial Pressure Gauge, 0 to 300 psi, Lower Mount WZ-68433-10 Mfr # 4252978
COMPARE
±3-2-3% full-scale 300 1/4\" NPT(M), lower
Call For Price
Wika 111.10 2 2" Commercial Pressure Gauge, 0 to 400 psi, Lower Mount WZ-68433-11 Mfr # 4252986
COMPARE
±3-2-3% full-scale 400 1/4\" NPT(M), lower
Call For Price
Wika 111.10 2 2" Commercial Pressure Gauge, 0 to 600 psi, Lower Mount WZ-68433-12 Mfr # 4252994
COMPARE
±3-2-3% full-scale 600 1/4\" NPT(M), lower
Call For Price
Wika 111.10 2.5 2.5" Commercial Pressure Gauge, 0 to 60 psi, Lower Mount WZ-68433-13 Mfr # 8990578
COMPARE
±3-2-3% full-scale 60 1/4\" NPT(M), lower
Call For Price
Wika 111.10 2.5 2.5" Standard Pressure Gauge, 0 to 30 psi, Lower Mount WZ-68433-20 Mfr # 8990560
COMPARE
±3-2-3% full-scale 30 1/4\" NPT(M), lower
Call For Price
Wika 111.10 2.5 2.5" Standard Pressure Gauge, 0 to 100 psi, Lower Mount WZ-68433-21 Mfr # 8990586
COMPARE
±3-2-3% full-scale 100 1/4\" NPT(M), lower
Call For Price
Wika 111.10 2.5 2.5" Standard Pressure Gauge, 0 to 300 psi, Lower Mount WZ-68433-24 Mfr # 8990616
COMPARE
±3-2-3% full-scale 300 1/4\" NPT(M), lower
Call For Price
Wika 8736243 111.10 2.5" Standard Pressure Gauge, 0 to 100 psi, Lower Mount WZ-68433-62 Mfr # 8736243
COMPARE
±3-2-3% full-scale 100 1/4\" NPT(M), lower
Call For Price
Wika 8990471 111.10 2.5" Standard Pressure Gauge, 0 to 30 inHg, Lower Mount WZ-68433-63 Mfr # 8990471
COMPARE
±3-2-3% full-scale 14.7 1/4\" NPT(M), lower
Call For Price
Wika 8990365 111.10 2.5" Standard Pressure Gauge, 0 to 60 psi, Lower Mount WZ-68434-66 Mfr # 8990365
COMPARE
±3-2-3% full-scale 160 1/4\" NPT(M), lower
Call For Price
Showing 1- 11 of 11

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat