This product is now discontinued, View Related Products

Thermo Scientific TLE-Series Ultra-Low Freezers

Digital interface eliminates need for separate chart recorder
  • See temperature data, events, and maps directly on the color touchscreen
  • Export temperature data and events through the USB port
  • Capacitive interface works with gloved hands
  • Advanced security includes alarm settings and padlock-compatible door
  • Inner compartments minimize sample exposure to ambient temperatures during retrieval
These ultra-low freezers provide dependable storage down to -80°C. The intuitive, color, display and interface has been placed at eye level—easily see and set temperature and alarm conditions. The capacitive touchscreen works even with gloves on! Download temperature logs and events via USB port—replacing the need for a separate chart recorder, and saving paper and storage space.

Freezer cabinets are as quiet as home refrigerators. At 50 dB move your freezers out of storage rooms and hallways, and back into the lab for quicker access. The energy-efficient construction and operation provides lower heat emissions equating to lower HVAC costs.

The environmentally-friendly units use SNAP-compliant insulation and refrigerants to ensure a long warm-up time (-80° to -50°C in 5 hours). Each model also features four, separately monitored, inner compartments to minimize warm-up and ambient temperature exposure while retrieving samples. Choose the capacity to meet your lab storage needs.
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
Compareitem specifications
Freezer Capacity (cu ft) Power (VAC)
Availability Pricing
Thermo Scientific TLE30086A Ultra-Low Freezer, 14.9 cu ft; 115 VAC, 60 Hz WZ-44146-84 Mfr # TLE30086A
COMPARE
14.9 115
Call For Price
Thermo Scientific TLE30086D Ultra-Low Freezer, 14.9 cu ft; 208-230 VAC, 60 Hz WZ-44146-85 Mfr # TLE30086D
COMPARE
14.9 208 to 230
Call For Price
Thermo Scientific TLE40086A Ultra-Low Freezer, 19.4 cu ft; 115 VAC, 60 Hz WZ-44146-86 Mfr # TLE40086A
COMPARE
19.4 115
Call For Price
Thermo Scientific TLE40086D Ultra-Low Freezer, 19.4 cu ft; 208-230 VAC, 60 Hz WZ-44146-87 Mfr # TLE40086D
COMPARE
19.4 208 to 230
Call For Price
Thermo Scientific TLE50086A Ultra-Low Freezer, 24.1 cu ft; 115 VAC, 60 Hz WZ-44146-88 Mfr # TLE50086A
COMPARE
24.1 115
Call For Price
Thermo Scientific TLE50086D Ultra-Low Freezer, 24.1 cu ft; 208-230 VAC, 60 Hz WZ-44146-89 Mfr # TLE50086D
COMPARE
24.1 208 to 230
Call For Price
Thermo Scientific TLE60086A Ultra-Low Freezer, 28.8 cu ft; 115 VAC, 60 Hz WZ-44146-90 Mfr # TLE60086A
COMPARE
28.8 115
Call For Price
Thermo Scientific TLE60086D Ultra-Low Freezer, 28.8 cu ft; 208-230 VAC, 60 Hz WZ-44146-91 Mfr # TLE60086D
COMPARE
28.8 208 to 230
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat