This product is now discontinued, View Related Products

Thermo Scientific™ HyPURITY™ C4 HPLC Columns

High purity silica provides excellent and reproducible results
  • Suitable for Butyl silane C4 phase
These C4 columns are characterized, tested, and validated under strict ISO 9001:2000 manufacturing procedures, guaranteeing the column will perform as stated.

Each HyPURITY C4 column contains the following phase specifications:
Pore size: 190Å
Nominal surface area: 200m2/g
Percent carbon: 4.5%
USP Code: L26
Phase Code: 224
£1,144.82 - £1,290.78GBP / Each
£1,373.78 - £1,548.94GBP (incl VAT)

20 variations of this product are available.

See All Product Options Below
20 PRODUCT OPTIONS
Compareitem specifications
Column Inside Diameter (ID) (mm) Column Length (mm) Column Particle Size (µm)
Availability Pricing
Thermo Scientific HyPurity 22405-051030 C4 Column - Length 50mm, 1.0mm ID, 5µm particle size WZ-01876-23 Mfr # 22405-051030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-052130 C4 Column - Length 50mm, 2.1mm ID, 5µm particle size WZ-01876-24 Mfr # 22405-052130
COMPARE
2.1 50 5
Call For Price
Thermo Scientific HyPurity 22405-053030 C4 Column - Length 50mm, 3.0mm ID, 5µm particle size WZ-01876-25 Mfr # 22405-053030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-054030 C4 Column - Length 50mm, 4.0mm ID, 5µm particle size WZ-01876-26 Mfr # 22405-054030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-054630 C4 Column - Length 50mm, 4.6mm ID, 5µm particle size WZ-01876-27 Mfr # 22405-054630
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-101030 C4 Column - Length 100mm, 1.0mm ID, 5µm particle size WZ-01876-28 Mfr # 22405-101030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-102130 C4 Column - Length 100mm, 2.1mm ID, 5µm particle size WZ-01876-29 Mfr # 22405-102130
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-103030 C4 Column - Length 100mm, 3.0mm ID, 5µm particle size WZ-01876-30 Mfr # 22405-103030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-104030 C4 Column - Length 100mm, 4.0mm ID, 5µm particle size WZ-01876-31 Mfr # 22405-104030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-104630 C4 Column - Length 100mm, 4.6mm ID, 5µm particle size WZ-01876-32 Mfr # 22405-104630
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-151030 C4 Column - Length 150mm, 1.0mm ID, 5µm particle size WZ-01876-33 Mfr # 22405-151030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-152030 C4 Column - Length 150mm, 2.1mm ID, 5µm particle size WZ-01876-34 Mfr # 22405-152030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-153030 C4 Column - Length 150mm, 3.0mm ID, 5µm particle size WZ-01876-35 Mfr # 22405-153030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-154030 C4 Column - Length 150mm, 4.0mm ID, 5µm particle size WZ-01876-36 Mfr # 22405-154030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-154630 C4 Column - Length 150mm, 4.6mm ID, 5µm particle size WZ-01876-37 Mfr # 22405-154630
COMPARE
5
£1,144.82GBP / Each
£1,373.78GBP (incl VAT)
Thermo Scientific HyPurity 22405-251030 C4 Column - Length 250mm, 1.0mm ID, 5µm particle size WZ-01876-38 Mfr # 22405-251030
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-252130 C4 Column - Length 250mm, 2.1mm ID, 5µm particle size WZ-01876-39 Mfr # 22405-252130
COMPARE
5
Call For Price
Thermo Scientific HyPurity 22405-253030 C4 Column - Length 250mm, 3.0mm ID, 5µm particle size WZ-01876-40 Mfr # 22405-253030
COMPARE
5
Call For Price
Thermo Scientific HyPurity HPLC Column, C4, 5 µm, 250 mm L x 4.0 mm ID WZ-01876-41 Mfr # 22405-254030
COMPARE
4 250 5
Call For Price
Thermo Scientific HyPurity 22405-254630 C4 Column - Length 250mm, 4.6mm ID, 5µm particle size WZ-01876-42 Mfr # 22405-254630
COMPARE
5
£1,290.78GBP / Each
£1,548.94GBP (incl VAT)
Showing 1- 20 of 20

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat