This product is now discontinued, View Related Products

Cole-Parmer Stuart Magnetic Analog Stirrers

Custom designed stirrers provide precision stirring up to 1400 rpm
  • Hot surface warning light flashes when plate temperature is above 50°C
  • Capable of mixing large volumes, up to 15 L
  • Three color choices: blue, white, and black
Powerful magnets provide these analog stirrers with precision stirring speeds of up to 1400 rpm and the ability to mix large volumes up to 15 L. Stirring speed is indicated by a ‘hockey stick’ LED array with the lights progressively illuminating to represent the speed range. The simple body design allows spillages to be easily deflected from the user. Front control panel resists spills and the glass is chemically toughened for extra resilience. All units feature an integral fixing point for a retort rod and are BioCote™ antimicrobial protected.

Designed to seamlessly blend scientific precision with contemporary styling, each stirrer is custom designed. Choose between a glass ceramic or stainless steel plate surface and select a body color—blue, white, or black.
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
Compareitem specifications
High Speed (rpm) Top Plate Material Description
Availability Pricing
COMPARE
1400 Stanless Steel Analog Stirrer, Stainless Steel, Blue, 120-230V
Call For Price
COMPARE
1400 Stanless Steel Analog Stirrer, Stainless Steel, White, 120-230V
Call For Price
COMPARE
1400 Stanless Steel Analog Stirrer, Stainless Steel, Black, 120-230V
Call For Price
COMPARE
1250 Ceramic Analog Stirrer, Ceramic, Blue, 120-230V
Call For Price
COMPARE
1250 Ceramic Analog Stirrer, Ceramic, White, 120-230V
Call For Price
COMPARE
1250 Ceramic Analog Stirrer, Ceramic, Black, 120-230V
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat