This product is now discontinued, View Related Products

Sartorius Cubis (MSA) Toploading Balances with Color Touchscreen

Top-of-the-line technology with outstanding operating convenience and display quality, especially for complex applications
  • Tiltable and removable touchscreen featuring a high-resolution color display
  • Short measurement times result in time gained—for every single measurement
  • 3-place balances are considered Precision Balances
  • If you don't see a Cubis configuration that fits your needs, please contact us
Sartorius Cubis Precision and Toploading Balances incorporate a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability as well as offer the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards. Cubis is also the first and only balance to automatically check, perform and document its exact leveling. As a part of the Cubis modular series, it allows customization of the display, weighing module and draft shield to meet specific laboratory applications to fulfill the most stringent requirements as well as allow a customer to invest in only what is necessary.

•Q-Level, the automatic motorized leveling function (models >6.2kg offer operator guidance)
•isoCAL, a fully automatic calibration/adjustment function
•Draft shields and weigh pan can be quickly and easily disassembled and cleaned
•Cubis Precision and Toploading Balances are protected against dust and water

The MSA series also adds;
•Built-in USB, 25-pin RS232C, Ethernet communication and integrated SD card reader
•Q-Guide: Wizard-supported user/task management for easy operation and programming
• Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions


•Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
Call For Price

10 variations of this product are available.

See All Product Options Below
10 PRODUCT OPTIONS
Compareitem specifications
Capacity (g) Power (VAC) Readability (g)
Availability Pricing
Sartorius MSA623S100DE Cubis Precision Toploader Balance 620g x 0.001g WZ-11229-00 Mfr # MSA623S100DE
COMPARE
620 115 0.001
Call For Price
Sartorius MSA1203S100DE Cubis Precision Toploader Balance 1200g x 0.001g WZ-11229-01 Mfr # MSA1203S100DE
COMPARE
1200 115 0.001
Call For Price
Sartorius MSA3203S100DE Cubis Precision Toploader Balance 3200g x 0.001g WZ-11229-02 Mfr # MSA3203S100DE
COMPARE
3200 115 0.001
Call For Price
Sartorius MSA2202S100D0 Cubis Toploader Balance 2200g x 0.01g WZ-11229-03 Mfr # MSA2202S100D0
COMPARE
2200 115 0.01
Call For Price
Sartorius MSA4202S100D0 Cubis Toploader Balance 4200g x 0.01g WZ-11229-04 Mfr # MSA4202S100D0
COMPARE
4200 115 0.01
Call For Price
Sartorius MSA6202S100D0 Cubis Toploader Balance 6200g x 0.01g WZ-11229-05 Mfr # MSA6202S100D0
COMPARE
6200 115 0.01
Call For Price
Sartorius MSA8202S000D0 Cubis Toploader Balance 8200g x 0.01g WZ-11229-06 Mfr # MSA8202S000D0
COMPARE
8200 115 0.01
Call For Price
Sartorius MSA10202S-000-D0 Cubis Toploader Balance 10200g x 0.01g WZ-11229-07 Mfr # MSA10202S-000-D0
COMPARE
10200 115 0.01
Call For Price
Sartorius MSA8201S000D0 Cubis Toploader Balance 8200g x 0.1g WZ-11229-08 Mfr # MSA8201S000D0
COMPARE
8200 115 0.1
Call For Price
Sartorius MSA12201S-000-D0 Cubis Toploader Balance 12200g x 0.1g WZ-11229-09 Mfr # MSA12201S-000-D0
COMPARE
12200 115 0.1
Call For Price
Showing 1- 10 of 10

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat