This product is now discontinued, View Related Products

Oliver® by Honeywell™ NextGen Alloy Toe Work Shoes, Gray

The next generation of work shoe performance
  • Heat-resistant outsole with excellent slip resistance
  • Durable—waterproof leather construction
  • No exposed hardware for your protection
  • Meet ASTM F2413-11 M I/75 C/75 EH requirements
  • Available in men sizes 7 to 13, medium width
NextGen work shoes feature a unique blend of waterproof leather, polyurethane (PU) coated leather, and ballistic nylon, giving you the performance you need. The outsole is heat-resistant up to 356°F (180°C), while providing SRC-rated slip resistance. Multiple layers of multi-density polyurethane foam provide airflow, comfort, and ergonomic support. No exposed hardware and an alloy toe offer all-day protection.
Call For Price

7 variations of this product are available.

See All Product Options Below
7 PRODUCT OPTIONS
Compareitem specifications
Color Men's Size Description
Availability Pricing
Honeywell NXLO404-MED-070 NextGen Athletic Alloy Toe Shoes, Size 7; 1 Pair WZ-86326-95 Mfr # NXLO404-MED-070
COMPARE
Gray 7 NextGen Athletic Alloy Toe Shoes, Size 7; 1 Pair
Call For Price
Honeywell NXLO404-MED-080 NextGen Athletic Alloy Toe Shoes, Size 8; 1 Pair WZ-86326-96 Mfr # NXLO404-MED-080
COMPARE
Gray 8 NextGen Athletic Alloy Toe Shoes, Size 8; 1 Pair
Call For Price
Honeywell NXLO404-MED-090 NextGen Athletic Alloy Toe Shoes, Size 9; 1 Pair WZ-86326-97 Mfr # NXLO404-MED-090
COMPARE
Gray 9 NextGen Athletic Alloy Toe Shoes, Size 9; 1 Pair
Call For Price
Honeywell NXLO404-MED-100 NextGen Athletic Alloy Toe Shoes, Size 10; 1 Pair WZ-86326-98 Mfr # NXLO404-MED-100
COMPARE
Gray 10 NextGen Athletic Alloy Toe Shoes, Size 11; 1 Pair
Call For Price
Honeywell NXLO404-MED-110 NextGen Athletic Alloy Toe Shoes, Size 11; 1 Pair WZ-86326-99 Mfr # NXLO404-MED-110
COMPARE
Gray 11 NextGen Athletic Alloy Toe Shoes, Size 11; 1 Pair
Call For Price
Honeywell NXLO404-MED-120 NextGen Athletic Alloy Toe Shoes, Size 12; 1 Pair WZ-86327-00 Mfr # NXLO404-MED-120
COMPARE
Gray 12 NextGen Athletic Alloy Toe Shoes, Size 12; 1 Pair
Call For Price
Honeywell NXLO404-MED-130 NextGen Athletic Alloy Toe Shoes, Size 13; 1 Pair WZ-86327-01 Mfr # NXLO404-MED-130
COMPARE
Gray 13 NextGen Athletic Alloy Toe Shoes, Size 13; 1 Pair
Call For Price
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat