This product is now discontinued, View Related Products

Labconco® FlaskScrubber® Laboratory Glassware Washers

Makes cleaning of your narrow-neck glassware easy
  • No center tower — allows for larger capacity
  • Interchangeable racks for more configurations
  • Dual pump system eliminates cross contamination
Fully redesigned FlaskScrubber glassware washers accommodate and clean a wide variety of glassware, including volumetric flasks, with its specially designed lower spindle rack. Thirty-six detachable spindles reach inside narrow-neck glassware for complete cleaning, and forced air dries the interior. Washer also includes 18 glassware holders, 36 clips, and 10 additional small spindles. Order additional racks and inserts below.
LCD provides easy monitoring of wash cycle, including water temperature. Factory preset cycles and two user programmable cycles allow you to customize your wash settings, including up to six pure water rinses. Cycle start delay allows you to set unit to run up to 8 hours later to reduce unwanted noise and lower energy consumption during peak hours. Built-in alarms warn of hot glass, water low, water high, and overflow.
Washer features two pumps, one for washing and one for draining , to reduce possibility of cross-contamination. Increased water temperature allows for glassware sanitization and better cleaning. Steam generator penetrates and removes dried residue, and the built-in purified water pump allows you to use a non-pressurized purified water supply.
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
Compareitem specifications
Power (VAC) Washing Temperature (° F) Description
Availability Pricing
Labconco 4420320 Undercounter Glassware Washer, 115 VAC WZ-98963-00 Mfr # 4420320
COMPARE
115 180 Undercounter Glassware Washer, 115V 60HZ
Call For Price
Labconco 4420321 Undercounter Glassware Washer, High-Temperature; 230 VAC WZ-98963-05 Mfr # 4420321
COMPARE
208 / 240 199 Undercounter Hi-Temperature Glassware Washer, 230V 50/60HZ
Call For Price
Labconco 4420420 Freestanding Glassware Washer, 115 VAC WZ-98963-10 Mfr # 4420420
COMPARE
115 180 Freestanding Glassware Washer, 115V 60HZ
Call For Price
Labconco 4420421 Freestanding Glassware Washer, High-Temperature; 230 VAC WZ-98963-15 Mfr # 4420421
COMPARE
208 / 240 199 Freestanding Hi-temperature Glassware Washer, 230V 50/60hz
Call For Price
Labconco 4420330 Undercounter Glassware Washer with Window, 115 VAC WZ-98963-20 Mfr # 4420330
COMPARE
115 180 Undercounter Glassware Washer With Window, 115V 60hz
Call For Price
Labconco 4420331 Undercounter Lab Glass Washer withWindow; 230 VAC WZ-98963-25 Mfr # 4420331
COMPARE
208 / 240 199 Undercounter Lab Glass Washer w/Window; 230V
Call For Price
Labconco 4420430 Freestanding Glassware Washer with Window, 115 VAC WZ-98963-30 Mfr # 4420430
COMPARE
115 180 Freestanding Glassware Washer With Window, 115V 60hz
Call For Price
Labconco 4420431 Freestanding Lab Glass Washer with Window; 230 VAC WZ-98963-35 Mfr # 4420431
COMPARE
208 / 240 199 Freestanding Lab Glass Washer w/Window; 230V
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat