This product is now discontinued, View Related Products

InterCyclone Cyclonic Action Mixing System Accessories

Shafts are compatible with adjustable chucks found on mixer motors and handheld drills. For motors with fixed-diameter chucks and collets, a connector is required (50706-87 or -88). Mixer motor (50706-86) requires the metric connector (50706-87) for operation.
Call For Price

11 variations of this product are available.

See All Product Options Below
11 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Solid Mixer Shaft, Length 300 mm, Male Threads WZ-50706-80 Mfr # SFT300SMR
COMPARE
Solid Mixer Shaft, Length 300 mm, Male Threads
Call For Price
Hollow Mixer Shaft, Length 300 mm, Male Threads WZ-50706-81 Mfr # SFT300HSMR
COMPARE
Hollow Mixer Shaft, Length 300 mm, Male Threads
Call For Price
Solid Mixer Shaft, Length 600 mm, Male Threads WZ-50706-82 Mfr # SFT600SMR
COMPARE
Solid Mixer Shaft, Length 600 mm, Male Threads
Call For Price
Hollow Mixer Shaft, Length 600 mm, Male Threads WZ-50706-83 Mfr # SFT600HSMR
COMPARE
Hollow Mixer Shaft, Length 600 mm, Male Threads
Call For Price
Hollow Mixer Shaft, Length 200 mm, Female Threads WZ-50706-84 Mfr # SFT200HFMR
COMPARE
Hollow Mixer Shaft, Length 200 mm, Female Threads
Call For Price
Adjustable Mixer Motor Stand, Height 425 to 600 mm with Motor/Controller WZ-50706-85 Mfr # STAND600
COMPARE
Adjustable Mixer Motor Stand, Height 425 to 600 mm with Motor/Controller
Call For Price
Motor and ICM Mixer Shaft Connector, 6 mm to 10 mm dia WZ-50706-87 Mfr # 6-10HCONECT
COMPARE
Motor and ICM Mixer Shaft Connector, 6 mm to 10 mm dia
Call For Price
Motor and ICM Mixer Shaft Hybrid Connector, 3/8" to 10 mm dia WZ-50706-88 Mfr # 3/8-10HCONECT
COMPARE
Motor and ICM Mixer Shaft Hybrid Connector, 3/8\" to 10 mm dia
Call For Price
Gas Mixing Adapter with 200 mm Hollow Shaft, Male Threads WZ-50706-91 Mfr # GMA200
COMPARE
Gas Mixing Adapter with 200 mm Hollow Shaft, Male Threads
Call For Price
Gas Mixing Adapter with 300 mm Hollow Shaft, Male Threads WZ-50706-92 Mfr # GMA300
COMPARE
Gas Mixing Adapter with 300 mm Hollow Shaft, Male Threads
Call For Price
Gas Mixing Adapter with 600 mm Hollow Shaft, Male Threads WZ-50706-93 Mfr # GMA600
COMPARE
Gas Mixing Adapter with 600 mm Hollow Shaft, Male Threads
Call For Price
Showing 1- 11 of 11

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat