This product is now discontinued, View Related Products

Flir E40, E50, E60 Compact Industrial Thermal Imagers

Fusion technology provides the blending of visual and thermal images
  • Four models to choose from with IR resolution up to 76,800 pixel
  • Field replaceable Li Ion battery with industry leading battery life (E60 has 2 batteries)
  • Copy images and reports to USB flash drive
  • 3 Megapixels digital camera with flash
  • Touch screen user interface
  • Voice and Text annotation (except for the E30)
  • MSX image enchantment (except for the E30)
Flir’s E-series of thermal imagers are extremely lightweight, compact and rugged. Drop proof to 6-ft (2m) and are designed to meet IP dust/splash proof standards. Thermal imaging is a non-contact technology that displays an image using different colors to represent different temperatures. Flir's thermal imagers are fully radiometric which means they measure and store temperatures at every point in the image. Fusion technology provides enhanced problem detection and analysis capabilities through the blending of visual and infrared images. The built-in laser pointer also helps associate the physical target with the hot spot on the thermal image which often indicate where a problem exists.

Designed for continuous operation on a single charge for up to 5 hours, the unit features a Li-Ion rechargeable battery with AC adaptor/charger. The Other features include a large LCD, selectable on screen viewing modes, thumbnail image gallery, and selectable measurement modes. Each camera comes with access to robust web based software package that allows the user to transfer images onto a template for analyzing and creating of a report in pdf format. The E60 also includes built-in software which allows complete in-field analysis, reporting and file sharing capability directly from the camera. FLIR-Report a professional thermal imaging software package is sold separately and provides enhanced reporting capabilities, allowing for the easy creating of comprehensive multi-image reports with analysis of image data.

METERLiNK® is a Bluetooth™ connection that is an exclusive feature on select FLIR E-Series cameras and Extech instruments. Measurements from these instruments are transmitted and stored directly on the thermal image and displayed on the camera’s viewing screen. Allowing the user a quick way to review and record multiple parameters at the location being inspected. (this feature is not available on E30 thermal imagers)
Call For Price

12 variations of this product are available.

See All Product Options Below
12 PRODUCT OPTIONS
Compareitem specifications
Detector Size Max Temperature (° F) Pixels / Thermal Resolution
Availability Pricing
FLIR E30 (Standard) Industrial Thermal Imaging Camera; 25 Degree Lens WZ-39754-34 Mfr # FLIR E30
COMPARE
160 x 120 662 19,200
Call For Price
Flir Industrial Thermal Imaging Camera; 25 and 15 Degree Lens WZ-39754-36 Mfr # FLIR E30-KIT-15
COMPARE
160 x 120 662 19,200
Call For Price
Flir Industrial Thermal Imaging Camera; 25 and 45 Degree Lens WZ-39754-37 Mfr # FLIR E30-KIT-45
COMPARE
160 x 120 662 19,200
Call For Price
Flir E40-KIT-15 Industrial Thermal Imaging Camera; MSx/25 and 15 Degree Lens WZ-39754-38 Mfr # FLIR E40-KIT-15
COMPARE
160 x 120 1202 19,200
Call For Price
Flir E40-KIT-45 Industrial Thermal Imaging Camera; MSx/25 and 45 Degree Lens WZ-39754-39 Mfr # FLIR E40-KIT-45
COMPARE
160 x 120 1202 19,200
Call For Price
FLIR E40 (Standard) Industrial Thermal Imaging Camera; MSx/25 Degree Lens WZ-39754-40 Mfr # FLIR E40
COMPARE
160 x 120 662 19,200
Call For Price
Flir E50-KIT-15 Industrial Thermal Imaging Camera; MSx/25 and 15 Degree Lens WZ-39754-42 Mfr # FLIR E50-KIT-15
COMPARE
240 x 180 1202 43,200
Call For Price
Flir E50-KIT-45 Industrial Thermal Imaging Camera; MSx/25 and 45 Degree Lens WZ-39754-43 Mfr # FLIR E50-KIT-45
COMPARE
240 x 180 1202 43,200
Call For Price
Flir E60-KIT-15 Industrial Thermal Imaging Camera; MSx/25 and 15 Degree Lens WZ-39754-44 Mfr # FLIR E60-KIT-15
COMPARE
320 x 240 1202 76,800
Call For Price
Flir E60 Industrial Thermal Imaging Camera; MSx/25 and 45 Degree Lens WZ-39754-45 Mfr # 64501-0302-KIT-45
COMPARE
320 x 240 1202 76,800
Call For Price
FLIR E50 (Standard) Industrial Thermal Imaging Camera; MSx/25 Degree Lens WZ-39754-50 Mfr # FLIR E50
COMPARE
240 x 180 1202 43,200
Call For Price
FLIR E60 (Standard) Industrial Thermal Imaging Camera; MSx/S25 Degree Lens WZ-39754-60 Mfr # FLIR E60
COMPARE
320 x 240 1202 76,800
Call For Price
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat