This product is now discontinued, View Related Products

Desco ESD Mats

Eliminate static from your work area
Desco mats are available in a variety of materials for your static control applications and meet ANSI/ESD S20.20 requirements.
Statfree® Type T2 Benchtop Mats have superior heat-, chemical-, and wear-resistance. All feature two layers of 100% nitrile butadiene industrial-grade rubber; the top layer is dissipative and the bottom layer is conductive. Available in blue or gray, in kit or roll.
Statfree® Type CV Floor Mat Kit has excellent chemical-resistance, is humidity independent, and is made of conductive vinyl.
Statfree® Type i Floor Mat Kit interlocks to provide anti-fatigue properties over large areas. Mat features conductive rubber construction and an ergonomic dome/support cell structure design.
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
Compareitem specifications
Accuracy Power (VAC) Range
Availability Pricing
Desco 66045 Benchtop Mat Kit, T2, Blue (48"L x 24"W) WZ-26809-60 Mfr # 66045
COMPARE
Call For Price
Desco 66055 Benchtop Mat Kit, T2, Gray (48"L x 24"W) WZ-26809-61 Mfr # 66055
COMPARE
Call For Price
Desco 66070 Benchtop Mat, T2, Blue Roll (480"L x 24"W) WZ-26809-62 Mfr # 66070
COMPARE
Call For Price
Desco 66075 Benchtop Mat, T2, Blue Roll (480"L x 36"W) WZ-26809-63 Mfr # 66075
COMPARE
Call For Price
Desco 66080 Benchtop Mat, T2, Gray Roll (480"L x 24"W) WZ-26809-64 Mfr # 66080
COMPARE
Call For Price
Desco 66085 Benchtop Mat, T2, Gray Roll (480"L x 36"W) WZ-26809-65 Mfr # 66085
COMPARE
Call For Price
Desco 15006 Floor Mat, CV (72"L x 48"W) WZ-26809-73 Mfr # 15006
COMPARE
Call For Price
Desco 40930 ESD Floor Mat, 36 x 24" (L x W) WZ-26809-74 Mfr # 40930
COMPARE
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat